Buy more than* S$200* and get FREE SHIPPING

Insert

Tip Size
16
Dimension r (mm)
0.06
Dimension d (phi mm)
9.525
Dimension L3 (mm)
0.7
Egocentric
Right
Inscribed Circle Diameter (phi mm)
9.525
Screw Type
60 degree screw, normal blade
Dimension t (mm)
0.9
Number of Threads
48 - 16
Pitch (mm)
0.5 - 1.5
Material
T313V
TRUSCO Part Number
346-3389
Specification
For outside-diameter screw threads
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 16ERA60 04713222 149.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products