Buy more than* S$200* and get FREE SHIPPING

Insert

Dimension r (mm)
0.06
Dimension d (phi mm)
9.525
Dimension L3 (mm)
1.1
Dimension t (mm)
1.6
Number of Threads
48 - 8
Pitch
0.5 - 3
Material
T313V
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 16ERAG60 04713283 149.90 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products