Buy more than* S$200* and get FREE SHIPPING

Standard Bit

Dimension r (mm)
0.5
Egocentric
Right
Dimension W (mm)
19
Dimensions C (mm)
5
Dimensions B (mm)
13
Dimensions E (mm)
5
Dimensions A (mm)
19
Dimension H (mm)
19
Dimensions L (mm)
140
Application
CIS 037 old JIS B4105: 1991
...see all
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TX10S 1PC 1 3-33 06111305 -
Discontinued
[x]
TX30 1PC 1 3-33 04719644 -
Discontinued
[x]
TH10 1PC 1 3-33 04719592 -
Discontinued
[x]
TU20 1PC 1 3-33 04719601 -
Discontinued
[x]
TH03 1PC 1 3-33 04719583 -
Discontinued
[x]
TX20 1PC 1 3-33 04719635 -
Discontinued
[x]
ADD TO CART

Related Products