Buy more than* S$200* and get FREE SHIPPING

Spiral tap (for general metric threads) (EX-SFT)

3.97 (36)
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Accuracy notation Screw Length Lc (mm) Helix Angle (Degree) Screw Length l (mm) Lower Neck Part L1 (mm) Screw Type Shank Diameter d (phi mm) Chamfer Pricision 2014 TRUSCO Published Page Overall Length L (mm) Shape Number of Flutes TRUSCO Part Number Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Accuracy notation Screw Length Lc (mm) Helix Angle (Degree) Screw Length l (mm) Lower Neck Part L1 (mm) Screw Type Shank Diameter d (phi mm) Chamfer Pricision 2014 TRUSCO Published Page Overall Length L (mm) Shape Number of Flutes TRUSCO Part Number Screw Diameter Chamfer Lcf Pitch (mm) Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 - - 35 12 29 M 6 2.5P OH3 - 62 - 3 - M6 - 1 7 1pc 1 EX-SFT HSTD+1 M6 x1 OH3 17437552 12.99 SGD
In stock
12 - 37 35 - 58 - 15 - OH4 - 105 M3.5 - M6 will be projecting center. 4 - M20 2.5P 2.5 15 1PC 1 EX-SFT OH4 M20x2.5 08147736 119.99 SGD
In stock
6 - 25 35 - 48 - 8 - OH2 - 80 M3.5 - M6 will be projecting center. 3 - M11 2.5P 0.75 9 1PC 1 EX-SFT OH2 M11x0.75 08147456 46.99 SGD
Shipped after 2018-02-23
6.5 - 29 35 - 48 - 8.5 - OH3 - 82 M3.5 - M6 will be projecting center. 3 - M12 2.5P 1.25 9 1PC 1 EX-SFT OH3 M12x1.25 06315924 31.99 SGD
In stock
4 - 13 35 - 21 - 5 - OH3 1-0260 52 M3.5 to M6 will be projecting center. 3 200-0172 M4 2.5P 0.75 7 1PC 1 EX-SFT OH3 M4x0.75 06315723 11.99 SGD
In stock
2.5 - 11 35 - - - 3 - OH1 - 36 M3.5 to M6 will be projecting center. 2 - M1.7 2.5P 0.35 5 1PC 1 EX-SFT OH1 M1.7x0.35 08147081 24.99 SGD
In stock
5 - 19 35 - 33 - 6.2 - OH2 - 65 M3.5 to M6 will be projecting center. 3 - M7 2.5P 0.5 8 1PC 1 EX-SFT OH2 M7x0.5 08147334 25.99 SGD
Shipped after 2018-02-23
6.5 - 29 35 - 48 - 8.5 - OH4 - 82 M3.5 to M6 will be projecting center. 3 - M12 2.5P 1.75 9 1PC 1 EX-SFT OH4 M12x1.75 08147465 35.99 SGD
In stock
8 - 30 35 - 48 - 10.5 - OH3 - 88 M3.5 to M6 will be projecting center. 3 - M14 2.5P 1.5 11 1PC 1 EX-SFT OH3 M14x1.5 08147544 46.99 SGD
In stock
5.5 - 22 35 - 38 - 7 - OH2 - 72 M3.5 to M6 will be projecting center. 3 - M9 2.5P 1.25 8 1PC 1 EX-SFT OH2 M9x1.25 08147377 20.99 SGD
In stock
11 - 37 35 - 55 - 14 - OH3 - 100 M3.5 to M6 will be projecting center. 4 - M18 2.5P 2 14 1PC 1 EX-SFT OH3 M18x2 08147675 85.99 SGD
Shipped after 2018-02-23
3.2 - 11 35 - 19 - 4 - OH1 - 46 M3.5 to M6 will be projecting center. 3 - M3 2.5P 0.35 6 1PC 1 EX-SFT OH1 M3x0.35 08147203 18.99 SGD
Shipped after 2018-02-26
26 - 39 35 - 49 - 32 - OH3 - 120 - 4 - M42 3P 1.5 30 1PC 1 EX-SFT OH3 M42x1.5 08148217 519.99 SGD
Shipped after 2018-02-26
21 - 39 35 - 49 - 28 - OH3 - 110 - 4 - M36 3P 1.5 24 1PC 1 EX-SFT OH3 M36x1.5 08148165 379.99 SGD
Shipped after 2018-02-26
21 - 39 35 - 49 - 26 - OH3 - 110 - 4 - M35 2.5P 1.5 24 1PC 1 EX-SFT OH3 M35x1.5 08148122 379.99 SGD
Shipped after 2018-02-23
- - 48 35 - 74 - 23 - OH3 - 135 - 4 - M30 2.5P 2 20 1PC 1 EX-SFT OH3 M30x2 08148052 319.99 SGD
Shipped after 2018-02-23
- - 45 35 - 71 - 19 - OH3 - 130 - 4 - M25 2.5P 2 - 1PC 1 EX-SFT OH3 M25x2 08147885 239.99 SGD
Shipped after 2018-02-23
- - 37 35 - 55 - 13 - OH3 - 100 - 4 - M17 2.5P 2 - 1PC 1 EX-SFT OH3 M17x2 08147632 91.99 SGD
Shipped after 2018-02-26
- - 32 35 - 52 - 12.5 - OH3 - 95 - 3 - M16 2.5P 1.5 - 1PC 1 EX-SFT OH3 M16x1.5 08147614 61.99 SGD
Shipped after 2018-02-23
- - 38 - - 63 - 17 2.5P OH2 - 115 - 4 - M22 2.5P 1.5 - 1PC 1 EX-SFT OH2 M22x1.5 08147806 -
Discontinued
[x]
- - 37 35 - 58 - 14 - OH2 - 105 - 4 - M19 2.5P 1 - 1PC 1 EX-SFT OH2 M19x1 08147727 139.99 SGD
Shipped after 2018-02-26
- - 37 35 - 55 - 13 - OH2 - 100 - 4 - M17 2.5P 1 - 1PC 1 EX-SFT OH2 M17x1 08147657 119.99 SGD
Shipped after 2018-02-26
6.5 - 29 35 - 48 - 8.5 - OH2 - 82 - 3 - M12 2.5P 0.5 9 1PC 1 EX-SFT OH2 M12x0.5 08147492 50.99 SGD
Shipped after 2018-02-26
6 - 25 35 - 48 - 8 - OH2 - 80 - 3 - M11 2.5P 1.25 9 1PC 1 EX-SFT OH2 M11x1.25 08147431 37.99 SGD
Shipped after 2018-02-23
2.5 - - 35 - - - 3 - OH2 - 36 - 2 - M1.7 2.5P 0.35 5 1PC 1 EX-SFT OH2 M1.7x0.35 08147097 31.99 SGD
Shipped after 2018-02-26
3.2 - - 35 - 20 - 4 - OH1 - 48 - 3 - M3.5 2.5P 0.35 6 1PC 1 EX-SFT OH1 M3.5x0.35 08147212 22.99 SGD
Shipped after 2018-02-26
2.5 - 8 35 - - - 3 - OH1 - 32 - 2 - M1.2 2.5P 0.25 5 1PC 1 EX-SFT OH1 M1.2x0.25 08147054 33.99 SGD
Shipped after 2018-02-23
3.2 - 11 35 - 19 - 4 - OH3 1-0260 46 - 3 200-0130 M3 2.5P 0.5 6 1PC 1 EX-SFT OH3 M3x0.5 06315687 11.99 SGD
N/A
2.5 - 14 35 - - - 3 - OH3 1-0260 44 - 2 200-0083 M2.6 2.5P 0.45 5 1PC 1 EX-SFT OH3 M2.6x0.45 06315644 15.99 SGD
In stock
3.2 - 11 35 - 19 - 4 - OH2 1-0260 46 - 3 200-0113 M3 2.5P 0.6 6 1PC 1 EX-SFT OH2 M3x0.6 06315671 11.99 SGD
In stock
13 - 38 35 - 63 - 17 - OH2 - 115 - 4 - M22 2.5P 1.5 16 1PC 1 EX-SFT OH2 M22x1.5 05590891 119.99 SGD
Shipped after 2018-02-23
21 - 39 35 - 49 - 28 - OH3 - 110 - 4 - M36 3P 2 24 1PC 1 EX-SFT OH3 M36x2 08148156 399.99 SGD
Shipped after 2018-02-26
19 - 37 35 - 47 - 25 - OH3 - 110 - 4 - M33 2.5P 2 22 1PC 1 EX-SFT OH3 M33x2 08148104 349.99 SGD
Shipped after 2018-02-23
- - 48 35 - 74 - 21 - OH3 - 135 - 4 - M28 2.5P 3 20 1PC 1 EX-SFT OH3 M28x3 08147991 299.99 SGD
Shipped after 2018-02-26
4 - - 35 - 20 - 5 - OH2 - 52 - 3 - M4 2.5P 0.5 7 1PC 1 EX-SFT OH2 M4x0.5 08147237 16.99 SGD
In stock
2.5 - - - - - - 3 2.5P OH2 - 40 - 2 - M2 2.5P 0.4 5 1PC 1 EX-SFT OH2 M2x0.4 08147115 23.99 SGD
Shipped after 2018-02-23
- - 45 35 - 71 - 20 - OH2 - 130 - 4 - M27 2.5P 1.5 - 1PC 1 EX-SFT OH2 M27x1.5 08147964 229.99 SGD
Shipped after 2018-02-26
8 - 32 35 - 52 - 10.5 - OH2 - 95 - 3 - M15 2.5P 1 - 1PC 1 EX-SFT OH2 M15x1 08147596 77.99 SGD
Shipped after 2018-02-26
2.5 - - 35 - - - 3 - OH1 - 36 - 2 - M1.8 2.5P 0.35 5 1PC 1 EX-SFT OH1 M1.8x0.35 08147106 30.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 20 - OH3 - 130 - 4 - M27 2.5P 3 - 1PC 1 EX-SFT OH3 M27x3 08147937 229.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 20 - OH3 - 130 - 4 - M27 2.5P 1.5 - 1PC 1 EX-SFT OH3 M27x1.5 08147973 259.99 SGD
Shipped after 2018-02-26
- - 38 35 - 63 - 17 - OH3 - 115 - 4 - M22 2.5P 1.5 - 1PC 1 EX-SFT OH3 M22x1.5 08147797 149.99 SGD
Shipped after 2018-02-23
- - 37 35 - 58 - 15 - OH3 - 105 - 4 - M20 2.5P 2 - 1PC 1 EX-SFT OH3 M20x2 08147745 139.99 SGD
Shipped after 2018-02-23
5.5 - 22 35 - 38 - 7 - OH2 - 72 - 3 - M9 2.5P 0.5 8 1PC 1 EX-SFT OH2 M9x0.5 08392465 43.99 SGD
Shipped after 2018-02-23
4.5 - - 35 - 25 - 5.5 - OH2 - 60 - 3 - M5.5 2.5P 0.9 7 1PC 1 EX-SFT OH2 M5.5x0.9 08147273 13.99 SGD
Shipped after 2018-02-23
4.5 - - 35 - 25 - 5.5 - OH2 - 60 - 3 - M5.5 2.5P 0.5 7 1PC 1 EX-SFT OH2 M5.5x0.5 08147282 19.99 SGD
Shipped after 2018-02-26
- - 48 35 - 74 - 23 - OH2 - 135 - 4 - M30 2.5P 1.5 20 1PC 1 EX-SFT OH2 M30x1.5 08148061 299.99 SGD
Shipped after 2018-02-23
- - 48 35 - 74 - 21 - OH2 - 135 - 4 - M28 2.5P 1.5 20 1PC 1 EX-SFT OH2 M28x1.5 08148016 269.99 SGD
Shipped after 2018-02-26
- - 45 35 - 66 - 19 - OH2 - 120 - 4 - M24 2.5P 1 - 1PC 1 EX-SFT OH2 M24x1 08147867 239.99 SGD
Shipped after 2018-02-26
8 - 32 35 - 52 - 10.5 - OH2 - 95 - 3 - M15 2.5P 1.5 - 1PC 1 EX-SFT OH2 M15x1.5 08147587 72.99 SGD
Shipped after 2018-02-23
2.5 - - 35 - - - 3 - OH1 - 44 - 2 - M2.6 2.5P 0.35 5 1PC 1 EX-SFT OH1 M2.6x0.35 08147185 24.99 SGD
Shipped after 2018-02-26
2.5 - 14 35 - - - 3 - OH2 1-0260 44 - 2 200-0041 M2.5 2.5P 0.45 5 1PC 1 EX-SFT OH2 M2.5x0.45 06315617 14.99 SGD
In stock
19 - 37 35 - 47 - 25 - OH3 - 110 - 4 - M33 2.5P 1.5 22 1PC 1 EX-SFT OH3 M33x1.5 08148113 329.99 SGD
Shipped after 2018-02-23
19 - 37 35 - 47 - 24 - OH3 - 110 - 4 - M32 2.5P 1.5 22 1PC 1 EX-SFT OH3 M32x1.5 08148086 349.99 SGD
Shipped after 2018-02-23
- - 45 35 - 71 - 20 - OH3 - 130 - 4 - M26 2.5P 3 - 1PC 1 EX-SFT OH3 M26x3 08147903 229.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 20 - OH3 - 130 - 4 - M26 2.5P 2 - 1PC 1 EX-SFT OH3 M26x2 08147912 229.99 SGD
Shipped after 2018-02-26
- - 37 35 - 58 - 15 - OH2 - 105 - 4 - M20 2.5P 1 - 1PC 1 EX-SFT OH2 M20x1 08147763 139.99 SGD
Shipped after 2018-04-02
2.5 - - 35 - - - 3 - OH2 - 42 - 2 - M2.3 2.5P 0.4 5 1PC 1 EX-SFT OH2 M2.3x0.4 08147151 20.99 SGD
Shipped after 2018-02-23
- - 37 35 - 55 - 14 - OH2 - 100 - 4 - M18 2.5P 1 - 1PC 1 EX-SFT OH2 M18x1 08147693 119.99 SGD
Shipped after 2018-02-23
2.5 - - 35 - - - 3 - OH1 - 40 - 2 - M2 2.5P 0.25 5 1PC 1 EX-SFT OH1 M2x0.25 08147124 34.99 SGD
Shipped after 2018-02-23
15 - 45 35 - 66 - 19 - OH2 1-0260 120 - 4 200-0521 M24 2.5P 1.5 18 1PC 1 EX-SFT OH2 M24x1.5 05590916 149.99 SGD
In stock
2.5 - 9 35 - - - 3 - OH1 - 34 - 2 - M1.4 2.5P 0.3 5 1PC 1 EX-SFT OH1 M1.4x0.3 09001632 27.99 SGD
In stock
19 - 51 35 - 77 - 25 - OH3 - 145 - 4 - M33 2.5P 3.5 22 1PC 1 EX-SFT OH3 M33x3.5 08148095 329.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 20 - OH3 - 130 - 4 - M27 2.5P 2 - 1PC 1 EX-SFT OH3 M27x2 08147955 259.99 SGD
Shipped after 2018-02-26
- - 45 35 - 66 - 19 - OH3 - 120 - 4 - M24 2.5P 2 - 1PC 1 EX-SFT OH3 M24x2 08147842 219.99 SGD
Shipped after 2018-02-23
- - 45 35 - 66 - 19 - OH3 - 120 - 4 - M24 2.5P 1.5 - 1PC 1 EX-SFT OH3 M24x1.5 08147851 179.99 SGD
Shipped after 2018-02-23
- - 45 35 - 66 - 18 - OH3 - 120 - 4 - M23 2.5P 2.5 - 1PC 1 EX-SFT OH3 M23x2.5 08147815 189.99 SGD
Shipped after 2018-02-26
- - 45 35 - 66 - 18 - OH3 - 120 - 4 - M23 2.5P 2 - 1PC 1 EX-SFT OH3 M23x2 08147824 189.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 20 - OH2 - 130 - 4 - M27 2.5P 1 - 1PC 1 EX-SFT OH2 M27x1 08147982 299.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 20 - OH2 - 130 - 4 - M26 2.5P 1.5 - 1PC 1 EX-SFT OH2 M26x1.5 08147921 219.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 19 - OH2 - 130 - 4 - M25 2.5P 1.5 - 1PC 1 EX-SFT OH2 M25x1.5 08147894 229.99 SGD
Shipped after 2018-02-23
- - 37 35 - 55 - 13 - OH2 - 100 - 4 - M17 2.5P 1.5 - 1PC 1 EX-SFT OH2 M17x1.5 08147641 91.99 SGD
Shipped after 2018-02-23
2.5 - - 35 - - - 3 - OH1 - 44 - 2 - M2.5 2.5P 0.35 5 1PC 1 EX-SFT OH1 M2.5x0.35 08147176 25.99 SGD
Shipped after 2018-02-26
2.5 - - 35 - - - 3 - OH1 - 36 - 2 - M1.6 2.5P 0.35 5 1PC 1 EX-SFT OH1 M1.6x0.35 08147072 27.99 SGD
In stock
4.5 - 16 35 - 24 - 5.5 - OH3 1-0260 60 - 3 200-0199 M5 2.5P 0.9 7 1PC 1 EX-SFT OH3 M5x0.9 06315757 13.99 SGD
In stock
- - 48 35 - 74 - 23 - OH3 - 135 - 4 - M30 2.5P 1.5 20 1PC 1 EX-SFT OH3 M30x1.5 08148077 319.99 SGD
Shipped after 2018-02-26
- - 38 35 - 63 - 17 - OH3 - 115 - 4 - M22 2.5P 2 - 1PC 1 EX-SFT OH3 M22x2 08147781 159.99 SGD
Shipped after 2018-02-26
- - 37 35 - 58 - 14 - OH2 - 105 - 4 - M19 2.5P 1.5 - 1PC 1 EX-SFT OH2 M19x1.5 08147711 119.99 SGD
Shipped after 2018-02-26
8 - 32 35 - 52 - 10.5 - OH2 - 95 - 3 - M15 2.5P 2 - 1PC 1 EX-SFT OH2 M15x2 08147571 68.99 SGD
Shipped after 2018-02-23
7 - 30 35 - 48 - 9.5 - OH2 - 88 - 3 - M13 2.5P 1 - 1PC 1 EX-SFT OH2 M13x1 08147526 78.99 SGD
Shipped after 2018-02-26
6.5 - 29 35 - 48 - 8.5 - OH2 - 82 - 3 - M12 2.5P 0.75 9 1PC 1 EX-SFT OH2 M12x0.75 08147483 45.99 SGD
Shipped after 2018-02-23
6 - 25 35 - 48 - 8 - OH2 - 80 - 3 - M11 2.5P 1.5 9 1PC 1 EX-SFT OH2 M11x1.5 08147422 31.99 SGD
Shipped after 2018-02-23
2.5 - 8 35 - - - 3 - OH1 - 32 - 2 - M1.1 2.5P 0.25 5 1PC 1 EX-SFT OH1 M1.1x0.25 08147045 41.99 SGD
Shipped after 2018-02-23
2.5 - 14 35 - - - 3 - OH4 1-0260 44 - 2 200-0091 M2.6 2.5P 0.45 5 1PC 1 EX-SFT OH4 M2.6x0.45 06315653 15.99 SGD
In stock
5 - 22 35 - 37 - 6.2 - OH3 1-0260 70 - 3 200-0296 M8 2.5P 1 8 1PC 1 EX-SFT OH3 M8x1 06315827 22.99 SGD
In stock
3.2 - 13 35 - 20 - 4 - OH1 1-0260 48 - 3 200-0148 M3.5 2.5P 0.6 6 1PC 1 EX-SFT OH1 M3.5x0.6 06315696 12.99 SGD
In stock
2.5 - 13 35 - - - 3 - OH1 1-0260 42 - 2 200-0032 M2.3 2.5P 0.4 5 1PC 1 EX-SFT OH1 M2.3x0.4 06315592 18.99 SGD
In stock
- - 45 35 - 71 - 19 - OH3 - 130 - 4 - M25 2.5P 3 - 1PC 1 EX-SFT OH3 M25x3 08147876 229.99 SGD
Shipped after 2018-02-26
2.5 - - 35 - - - 3 - OH3 - 44 - 2 - M2.5 2.5P 0.45 5 1PC 1 EX-SFT OH3 M2.5x0.45 08147167 17.99 SGD
Shipped after 2018-02-26
- - 37 35 - 58 - 14 - OH3 - 105 - 4 - M19 2.5P 2.5 - 1PC 1 EX-SFT OH3 M19x2.5 08147702 129.99 SGD
Shipped after 2018-02-26
6.5 - 29 35 - 48 - 8.5 - OH3 - 82 - 3 - M12 2.5P 1 9 1PC 1 EX-SFT OH3 M12x1 08147474 41.99 SGD
Shipped after 2018-02-23
- - 32 35 - 52 - 12.5 - OH2 - 95 - 3 - M16 2.5P 1 - 1PC 1 EX-SFT OH2 M16x1 08147623 67.99 SGD
In stock
7 - 30 35 - 48 - 9.5 - OH2 - 88 - 3 - M13 2.5P 1.5 - 1PC 1 EX-SFT OH2 M13x1.5 08147517 62.99 SGD
Shipped after 2018-02-23
5.5 - 24 35 - 41 - 7 - OH2 - 75 - 3 - M10 2.5P 0.75 8 1PC 1 EX-SFT OH2 M10x0.75 08147413 40.99 SGD
Shipped after 2018-02-23
2.5 - 7 35 - - - 3 - OH1 - 30 - 2 - M1 2.5P 0.25 5 1PC 1 EX-SFT OH1 M1x0.25 08147036 33.99 SGD
Shipped after 2018-02-27
2.5 - - 35 - - - 3 - OH3 - 42 - 2 - M2.3 2.5P 0.4 5 1PC 1 EX-SFT OH3 M2.3x0.4 09001641 24.99 SGD
Shipped after 2018-02-26
4 - - 35 - 21 - 5 - OH2 - 55 - 3 - M4.5 2.5P 0.75 7 1PC 1 EX-SFT OH2 M4.5x0.75 09001657 16.99 SGD
Shipped after 2018-02-23
- - 48 35 - 74 - 23 - OH3 - 135 - 4 - M30 2.5P 3.5 20 1PC 1 EX-SFT OH3 M30x3.5 08148025 299.99 SGD
Shipped after 2018-02-23
- - 48 35 - 74 - 23 - OH3 - 135 - 4 - M30 2.5P 3 20 1PC 1 EX-SFT OH3 M30x3 08148043 319.99 SGD
Shipped after 2018-02-26
- - 48 35 - 74 - 21 - OH3 - 135 - 4 - M28 2.5P 2 20 1PC 1 EX-SFT OH3 M28x2 08148007 299.99 SGD
Shipped after 2018-02-26
- - 37 35 - 58 - 15 - OH3 - 105 - 4 - M20 2.5P 1.5 - 1PC 1 EX-SFT OH3 M20x1.5 08147754 119.99 SGD
Shipped after 2018-02-23
- - 37 35 - 55 - 14 - OH3 - 100 - 4 - M18 2.5P 1.5 - 1PC 1 EX-SFT OH3 M18x1.5 08147684 85.99 SGD
Shipped after 2018-02-23
5.5 - 22 35 - 38 - 7 - OH2 - 72 - 3 - M9 2.5P 1 8 1PC 1 EX-SFT OH2 M9x1 08147386 27.99 SGD
Shipped after 2018-02-23
7 - 30 35 - 48 - 9.5 - OH2 - 88 - 3 - M13 2.5P 1.75 - 1PC 1 EX-SFT OH2 M13x1.75 08147501 54.99 SGD
Shipped after 2018-02-26
2.5 - - 35 - - - 3 - OH1 - 42 - 2 - M2.2 2.5P 0.45 5 1PC 1 EX-SFT OH1 M2.2x0.45 08147133 20.99 SGD
Shipped after 2018-02-23
6.5 - 29 35 - 48 - 8.5 - OH3 1-0260 82 - 3 200-0393 M12 2.5P 1.5 9 1PC 1 EX-SFT OH3 M12x1.5 06315906 31.99 SGD
In stock
3.2 - 11 35 - 19 - 4 - OH1 1-0260 46 - 3 200-0105 M3 2.5P 0.6 6 1PC 1 EX-SFT OH1 M3x0.6 06315662 12.99 SGD
In stock
26 - 67 35 - 95 - 35 - OH4 - 180 - 4 - M45 3P 3 30 1PC 1 EX-SFT OH4 M45x3 08148235 649.99 SGD
Shipped after 2018-02-26
26 - 60 35 - 93 - 32 - OH4 - 175 - 4 - M42 3P 4.5 30 1PC 1 EX-SFT OH4 M42x4.5 08148183 519.99 SGD
Shipped after 2018-02-26
26 - 60 35 - 93 - 32 - OH4 - 175 - 4 - M42 3P 3 30 1PC 1 EX-SFT OH4 M42x3 08148192 569.99 SGD
Shipped after 2018-02-26
21 - 57 35 - 82 - 28 - OH4 - 155 - 4 - M36 3P 3 24 1PC 1 EX-SFT OH4 M36x3 08148147 399.99 SGD
Shipped after 2018-02-26
- - 48 35 - 74 - 23 - OH4 - 135 - 4 - M30 2.5P 3.5 20 1PC 1 EX-SFT OH4 M30x3.5 08148034 329.99 SGD
Shipped after 2018-02-23
29 - 45 35 - 55 - 38 - OH3 - 125 - 4 - M48 3P 2 32 1PC 1 EX-SFT OH3 M48x2 08148287 799.99 SGD
Shipped after 2018-02-26
26 - 39 35 - 49 - 32 - OH3 - 120 - 4 - M42 3P 2 30 1PC 1 EX-SFT OH3 M42x2 08148201 569.99 SGD
Shipped after 2018-02-26
35 - 70 - - 108 - 44 - OH4 - 205 - 4 - M56 2.5P 5.5 38 1PC 1 EX-SFT OH4 M56x5.5 08148314 1,109.99 SGD
Shipped after 2018-02-26
32 - 70 - - 103 - 42 - OH4 - 195 - 4 - M52 2.5P 5 35 1PC 1 EX-SFT OH4 M52x5 08148305 359.99 SGD
Shipped after 2018-02-26
29 - 67 35 - 98 - 38 - OH4 - 185 - 4 - M48 3P 5 32 1PC 1 EX-SFT OH4 M48x5 08148262 759.99 SGD
Shipped after 2018-02-26
29 - 67 35 - 98 - 38 - OH4 - 185 - 4 - M48 3P 3 32 1PC 1 EX-SFT OH4 M48x3 08148271 759.99 SGD
Shipped after 2018-02-23
23 - 60 35 - 87 - 30 - OH4 - 165 - 4 - M39 3P 4 26 1PC 1 EX-SFT OH4 M39x4 08148174 449.99 SGD
Shipped after 2018-02-26
29 - 45 35 - 55 - 38 - OH3 - 125 - 4 - M48 3P 1.5 32 1PC 1 EX-SFT OH3 M48x1.5 08148296 799.99 SGD
Shipped after 2018-02-26
26 - 45 35 - 55 - 35 - OH3 - 120 - 4 - M45 3P 2 30 1PC 1 EX-SFT OH3 M45x2 08148244 649.99 SGD
Shipped after 2018-02-26
26 - 45 35 - 55 - 35 - OH3 - 120 - 4 - M45 3P 1.5 30 1PC 1 EX-SFT OH3 M45x1.5 08148253 649.99 SGD
Shipped after 2018-02-26
26 - 67 35 - 95 - 35 - OH4 - 180 - 4 - M45 3P 4.5 30 1PC 1 EX-SFT OH4 M45x4.5 08148226 649.99 SGD
Shipped after 2018-02-26
21 - 57 35 - 82 - 28 - OH4 - 155 - 4 - M36 3P 4 24 1PC 1 EX-SFT OH4 M36x4 08148131 379.99 SGD
Shipped after 2018-02-26
- - 45 35 - 71 - 20 - OH4 - 130 - 4 - M27 2.5P 3 - 1PC 1 EX-SFT OH4 M27x3 08147946 259.99 SGD
Shipped after 2018-02-26
- - 45 35 - 66 - 19 - OH4 - 120 - 4 - M24 2.5P 3 - 1PC 1 EX-SFT OH4 M24x3 08147833 189.99 SGD
Shipped after 2018-02-23
- - 38 35 - 63 - 17 - OH4 - 115 - 4 - M22 2.5P 2.5 - 1PC 1 EX-SFT OH4 M22x2.5 08147772 139.99 SGD
Shipped after 2018-02-23
- - 37 35 - 55 - 14 - OH4 - 100 - 4 - M18 2.5P 2.5 - 1PC 1 EX-SFT OH4 M18x2.5 08147666 84.99 SGD
Shipped after 2018-02-23
4 - 13 35 - 21 M 5 - OH3 1-0260 52 M3.5 over M6 will be protruding center. 3 - M4 2.5P 0.7 7 1PC 1 EX-SFT M4x0.7 STDPlus1 OH3 10916097 11.99 SGD
In stock
5 STD+2 22 35 - 37 M 6.2 2.5P OH4 - 70 - 3 - M8 2.5P 1.25 8 1pc 1 EX-SFT OH5 M8 x1.25 73972632 23.99 SGD
Shipped after 2018-03-12
2.5 - 12 35 - - - 3 - OH1 - 40 M3.5-M6 have protruding centers. 2 200-0016 M2 2.5P 0.4 5 1PC 1 EX-SFT OH1 M2x0.4 06315574 18.99 SGD
In stock
2.5 - 12 35 - - - 3 - OH3 - 40 M3.5-M6 have protruding centers. 2 200-0024 M2 2.5P 0.4 5 1PC 1 EX-SFT OH3 M2x0.4 06315583 20.99 SGD
In stock
3.2 - 11 35 - 19 - 4 - OH2 - 46 M3.5-M6 have protruding centers. 3 - M3 2.5P 0.5 6 1PC 1 EX-SFT OH2 M3x0.5 05841525 9.99 SGD
In stock
3.2 - 11 35 - 19 - 4 - OH4 - 46 M3.5-M6 have protruding centers. 3 - M3 2.5P 0.5 6 1PC 1 EX-SFT OH4 M3x0.5 08147194 13.99 SGD
In stock
4 - 13 35 - 21 - 5 - OH2 - 52 M3.5-M6 have protruding centers. 3 - M4 2.5P 0.7 7 1PC 1 EX-SFT OH2 M4x0.7 05841534 8.99 SGD
In stock
4 - 13 35 - 21 - 5 - OH2 - 52 M3.5-M6 have protruding centers. 3 200-0164 M4 2.5P 0.75 7 1PC 1 EX-SFT OH2 M4x0.75 06315714 9.99 SGD
In stock
4 - 13 35 - 21 - 5 - OH3 - 52 M3.5-M6 have protruding centers. 3 200-0547 M4 2.5P 0.7 7 1PC 1 EX-SFT OH3 M4x0.7 06315732 -
Discontinued
[x]
4 - 13 35 - 20 - 5 - OH4 - 52 M3.5-M6 have protruding centers. 3 - M4 2.5P 0.7 7 1PC 1 EX-SFT OH4 M4x0.7 08147221 12.99 SGD
In stock
4.5 - 16 35 - 24 - 5.5 - OH2 - 60 M3.5-M6 have protruding centers. 3 - M5 2.5P 0.8 7 1PC 1 EX-SFT OH2 M5x0.8 05841543 9.99 SGD
In stock
4.5 - 16 35 - 24 - 5.5 - OH2 - 60 M3.5-M6 have protruding centers. 3 200-0181 M5 2.5P 0.9 7 1PC 1 EX-SFT OH2 M5x0.9 06315741 10.99 SGD
In stock
4.5 - 16 35 - 24 - 5.5 - OH3 - 60 M3.5-M6 have protruding centers. 3 200-0211 M5 2.5P 0.8 7 1PC 1 EX-SFT OH3 M5x0.8 06315766 11.99 SGD
In stock
4.5 - 16 35 - 24 - 5.5 - OH4 - 60 M3.5-M6 have protruding centers. 3 - M5 2.5P 0.8 7 1PC 1 EX-SFT OH4 M5x0.8 08147246 13.99 SGD
In stock
4.5 - 16 35 - 24 - 5.5 - OH2 - 60 M3.5-M6 have protruding centers. 3 - M5 2.5P 0.75 7 1PC 1 EX-SFT OH2 M5x0.75 08147255 19.99 SGD
Shipped after 2018-02-23
4.5 - 16 35 - 24 - 5.5 - OH2 - 60 M3.5-M6 have protruding centers. 3 - M5 2.5P 0.5 7 1PC 1 EX-SFT OH2 M5x0.5 08147264 16.99 SGD
In stock
4.5 - 19 35 - 29 - 6 - OH2 - 62 M3.5-M6 have protruding centers. 3 - M6 2.5P 1 7 1PC 1 EX-SFT OH2 M6x1 05841552 9.99 SGD
In stock
4.5 - 19 35 - 29 - 6 - OH3 - 62 M3.5-M6 have protruding centers. 3 200-0237 M6 2.5P 1 7 1PC 1 EX-SFT HSTDPlus1 M6x1 OH3 06315775 -
Discontinued
[x]
4.5 - 19 35 - 29 - 6 - OH2 - 62 M3.5-M6 have protruding centers. 3 200-0245 M6 2.5P 0.75 7 1PC 1 EX-SFT OH2 M6x0.75 06315784 14.99 SGD
In stock
4.5 - 19 35 - 29 - 6 - OH3 - 62 M3.5-M6 have protruding centers. 3 200-0253 M6 2.5P 0.75 7 1PC 1 EX-SFT OH3 M6x0.75 06315793 16.99 SGD
In stock
4.5 - 19 35 - 29 - 6 - OH4 - 62 M3.5-M6 have protruding centers. 3 - M6 2.5P 1 7 1PC 1 EX-SFT OH4 M6x1 08147291 14.99 SGD
In stock
4.5 - 19 35 - 29 - 6 - OH2 - 62 M3.5-M6 have protruding centers. 3 - M6 2.5P 0.5 7 1PC 1 EX-SFT OH2 M6x0.5 08147307 18.99 SGD
In stock
5 - 19 35 - 33 - 6.2 - OH2 - 65 M3.5-M6 have protruding centers. 3 - M7 2.5P 1 8 1PC 1 EX-SFT OH2 M7x1 08147316 15.99 SGD
In stock
5 - 19 35 - 33 - 6.2 - OH2 - 65 M3.5-M6 have protruding centers. 3 - M7 2.5P 0.75 8 1PC 1 EX-SFT OH2 M7x0.75 08147325 21.99 SGD
In stock
5 - 22 35 - 37 - 6.2 - OH2 - 70 M3.5-M6 have protruding centers. 3 - M8 2.5P 1.25 8 1PC 1 EX-SFT OH2 M8x1.25 05841561 14.99 SGD
In stock
5 - 22 35 - 37 - 6.2 - OH3 - 70 M3.5-M6 have protruding centers. 3 200-0270 M8 2.5P 1.25 8 1PC 1 EX-SFT OH3 M8x1.25 06315802 -
Discontinued
[x]
5 - 22 35 - 37 - 6.2 - OH2 - 70 M3.5-M6 have protruding centers. 3 200-0288 M8 2.5P 1 8 1PC 1 EX-SFT OH2 M8x1 06315811 19.99 SGD
In stock
5 - 22 35 - 37 - 6.2 - OH4 - 70 M3.5-M6 have protruding centers. 3 - M8 2.5P 1.25 8 1PC 1 EX-SFT OH4 M8x1.25 08147343 20.99 SGD
Shipped after 2018-03-27
5 - 22 35 - 37 - 6.2 - OH2 - 70 M3.5-M6 have protruding centers. 3 - M8 2.5P 0.75 8 1PC 1 EX-SFT OH2 M8x0.75 08147352 23.99 SGD
In stock
5.5 - 24 35 - 41 - 7 - OH2 - 75 M3.5-M6 have protruding centers. 3 - M10 2.5P 1.5 8 1PC 1 EX-SFT OH2 M10x1.5 05841577 17.99 SGD
In stock
5.5 - 24 35 - 41 - 7 - OH3 - 75 M3.5-M6 have protruding centers. 3 200-0318 M10 2.5P 1.5 8 1PC 1 EX-SFTHSTD+1M10X1.5OH4 06315836 -
Discontinued
[x]
5.5 - 24 35 - 41 - 7 - OH2 - 75 M3.5-M6 have protruding centers. 3 200-0326 M10 2.5P 1.25 8 1PC 1 EX-SFT OH2 M10x1.25 06315845 20.99 SGD
In stock
5.5 - 24 35 - 41 - 7 - OH3 - 75 M3.5-M6 have protruding centers. 3 200-0334 M10 2.5P 1.25 8 1PC 1 EX-SFT OH3 M10x1.25 06315854 -
Discontinued
[x]
5.5 - 24 35 - 41 - 7 - OH2 - 75 M3.5-M6 have protruding centers. 3 200-0342 M10 2.5P 1 8 1PC 1 EX-SFT OH2 M10x1 06315863 25.99 SGD
In stock
5.5 - 24 35 - 41 - 7 - OH3 - 75 M3.5-M6 have protruding centers. 3 200-0351 M10 2.5P 1 8 1PC 1 EX-SFT OH3 M10x1 06315872 28.99 SGD
In stock
5.5 - 24 35 - 41 - 7 - OH4 - 75 M3.5-M6 have protruding centers. 3 - M10 2.5P 1.5 8 1PC 1 EX-SFT OH4 M10x1.5 08147404 25.99 SGD
In stock
6 - 25 35 - 48 - 8 - OH2 - 80 M3.5-M6 have protruding centers. 3 - M11 2.5P 1 9 1PC 1 EX-SFT OH2 M11x1 08147447 40.99 SGD
In stock
6.5 - 29 35 - 48 - 8.5 - OH2 - 82 M3.5-M6 have protruding centers. 3 - M12 2.5P 1.75 9 1PC 1 EX-SFT OH2 M12x1.75 05841586 24.99 SGD
In stock
6.5 - 29 35 - 48 - 8.5 - OH3 - 82 M3.5-M6 have protruding centers. 3 200-0377 M12 2.5P 1.75 9 1PC 1 EX-SFT OH3 M12x1.75 06315881 -
Discontinued
[x]
6.5 - 29 35 - 48 - 8.5 - OH2 - 82 M3.5-M6 have protruding centers. 3 200-0385 M12 2.5P 1.5 9 1PC 1 EX-SFT OH2 M12x1.5 06315897 27.99 SGD
In stock
6.5 - 29 35 - 48 - 8.5 - OH2 - 82 M3.5-M6 have protruding centers. 3 200-0407 M12 2.5P 1.25 9 1PC 1 EX-SFT OH2 M12x1.25 06315915 27.99 SGD
In stock
6.5 - 29 35 - 48 - 8.5 - OH2 - 82 M3.5-M6 have protruding centers. 3 201-4904 M12 2.5P 1 9 1PC 1 EX-SFT OH2 M12x1 06315933 34.99 SGD
In stock
8 - 30 35 - 48 - 10.5 - OH2 - 88 M3.5-M6 have protruding centers. 3 - M14 2.5P 2 11 1PC 1 EX-SFT OH2 M14x2 06315942 34.99 SGD
In stock
8 - 30 35 - 48 - 10.5 - OH2 - 88 M3.5-M6 have protruding centers. 3 200-0431 M14 2.5P 1.5 11 1PC 1 EX-SFT OH2 M14x1.5 06315951 38.99 SGD
In stock
8 - 30 35 - 48 - 10.5 - OH3 - 88 M3.5-M6 have protruding centers. 3 - M14 2.5P 2 11 1PC 1 EX-SFT OH3 M14x2 08147535 46.99 SGD
In stock
8 - 30 35 - 48 - 10.5 - OH2 - 88 M3.5-M6 have protruding centers. 3 - M14 2.5P 1.25 11 1PC 1 EX-SFT OH2 M14x1.25 08147553 50.99 SGD
In stock
8 - 30 35 - 48 - 10.5 - OH2 - 88 M3.5-M6 have protruding centers. 3 - M14 2.5P 1 11 1PC 1 EX-SFT OH2 M14x1 08147562 52.99 SGD
Shipped after 2018-02-22
10 - 32 35 - 52 - 12.5 - OH2 - 95 M3.5-M6 have protruding centers. 3 - M16 2.5P 2 13 1PC 1 EX-SFT OH2 M16x2 06315967 46.99 SGD
In stock
10 - 32 35 - 52 - 12.5 - OH2 - 95 M3.5-M6 have protruding centers. 3 200-0458 M16 2.5P 1.5 13 1PC 1 EX-SFT OH2 M16x1.5 06315976 51.99 SGD
In stock
10 - 32 35 - 52 - 12.5 - OH3 - 95 M3.5-M6 have protruding centers. 3 - M16 2.5P 2 13 1PC 1 EX-SFT OH3 M16x2 08147605 61.99 SGD
In stock
11 - 37 35 - 55 - 14 - OH3 - 100 M3.5-M6 have protruding centers. 4 200-0466 M18 2.5P 2.5 14 1PC 1 EX-SFT OH3 M18x2.5 06315985 71.99 SGD
In stock
11 - 37 35 - 55 - 14 - OH2 - 100 M3.5-M6 have protruding centers. 4 201-4912 M18 2.5P 1.5 14 1PC 1 EX-SFT OH2 M18x1.5 06315994 71.99 SGD
In stock
12 - 37 35 - 58 - 15 - OH3 - 105 M3.5-M6 have protruding centers. 4 - M20 2.5P 2.5 15 1PC 1 EX-SFT OH3 M20x2.5 06316003 81.99 SGD
In stock
12 - 37 35 - 58 - 15 - OH2 - 105 M3.5-M6 have protruding centers. 4 200-0482 M20 2.5P 1.5 15 1PC 1 EX-SFT OH2 M20x1.5 06316012 91.99 SGD
In stock
13 - 38 35 - 63 - 17 - OH3 - 115 M3.5-M6 have protruding centers. 4 200-0491 M22 2.5P 2.5 16 1PC 1 EX-SFT OH3 M22x2.5 06316021 119.99 SGD
In stock
15 - 45 35 - 66 - 19 - OH3 - 120 M3.5-M6 have protruding centers. 4 200-0512 M24 2.5P 3 18 1PC 1 EX-SFT OH3 M24x3 05590907 149.99 SGD
In stock
2.5 - 14 35 - - - 3 - OH1 - 44 M3.5-M6 have protruding centers. 2 200-0041 M2.5 2.5P 0.45 5 1PC 1 EX-SFT OH1 M2.5x0.45 06315601 14.99 SGD
In stock
2.5 - 14 35 - - - 3 - OH1 - 44 M3.5-M6 have protruding centers. 2 200-0067 M2.6 2.5P 0.45 5 1PC 1 EX-SFT OH1 M2.6x0.45 06315626 12.99 SGD
In stock
2.5 - 14 35 - - - 3 - OH2 - 44 M3.5-M6 have protruding centers. 2 200-0075 M2.6 2.5P 0.45 5 1PC 1 EX-SFT OH2 M2.6x0.45 06315635 -
Discontinued
[x]
3.2 - 13 35 - 20 - 4 - OH2 - 48 M3.5-M6 have protruding centers. 3 200-0156 M3.5 2.5P 0.6 6 1PC 1 EX-SFT OH2 M3.5x0.6 06315705 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 9
2 star 1
1 star 3
Review Rating: 3.97
36 Customer Reviews
The reviews are automatic translation.
For special propeller - nut production
5
From Japan
On 2018-01-04 17:56:30
Both sharpness and processing accuracy are satisfied. M8xP1 etc. We are being helped by promptness that uncommon varieties are available in 1 or 2 days.
This review is about item#6315811.
Tap cutting to metal plate
1
From Japan
On 2017-12-15 14:57:37
Compared to the Japanese-made trimmer, it is very tangled with taps. Easier to break. I want Japan to be made even if it is somewhat expensive.
This review is about item#5841552.
Machining
1
From Japan
On 2017-07-24 11:35:13
I bought a tap in various places so far, but it was the first time that I just included a colon with a plastic bag instead of a case .... It seems that the manufacture is also made in Korea, so I would like to use it carefully, including accuracy and durability.
This review is about item#5841586.
I will use it to fix the screw
3
From Japan
On 2017-05-07 18:01:19
I am going to use it and the condition of the thread is running smoothly I will continue to use it more and more.
This review is about item#6315784.
Screw processing
3
From Japan
On 2017-03-24 18:35:18
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5841586.
Tap cutting
5
From Japan
On 2016-11-03 00:34:20
As the tap breaks, the work becomes useless, so it is good to have a sense of trust again.
This review is about item#05841552.
Screw repair
3
From Japan
On 2016-07-26 17:25:14
It is very good to use. It is GOOD.
This review is about item#05841577.
Metal Processing
3
From Japan
On 2016-05-31 14:43:18
Especially not possible nor impossible
This review is about item#05841577.
When tapping is necessary when machining hobby machine parts, it is used to tap it occasionally
3
From Japan
On 2016-05-03 19:22:01
Previously I bought a hand tap (not a spiral tap), but in the case of a deep tap, the resistance was large and the burning was bad, I could not be satisfied, so the maker was also different, but this time I made it as a spiral tap Although I saw it, I am using it as if it is normal.
This review is about item#05841552.
Threading to resin molded parts
1
From Japan
On 2015-11-18 15:06:57
A lot of frogs are emitted during round-trip work at Tupper. The finished screw is loose from the item you purchased last time.
This review is about item#06315863.

Related Products