Buy more than* S$200* and get FREE SHIPPING

ALGRID Safety Sneakers

3.91 (91)
Catch-Phrase
Features a wide 4E size for comfortable wear.
Material (toe core)
steel, Made of steel
Foot Width
4E, 4E, 4E
Standard Weight (g/1 leg)
About 450 (25.5cm), About 450 (25.5 cm)
Material (Sole)
EVA, rubber (2-layer), EVA / Two-layer rubber structure
Material (Skin)
Synthetic leather, mesh, Synthetic leather + mesh
Standard
JSAA A species, JPSA CERTIFICATION
Type
sneakers, Sneakers
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22, 22, 22.0 gray, Gray 1Pair 1 A-34000 03363464 44.99 SGD
In stock
22.5, 22.5, 22.5 gray, Gray 1Pair 1 A-34000 03363473 45.99 SGD
In stock
23, 23, 23.0 gray, Gray 1Pair 1 A-34000 03363482 44.99 SGD
In stock
23.5, 23.5, 23.5 gray, Gray 1Pair 1 A-34000 03363491 44.99 SGD
In stock
24, 24, 24.0 gray, Gray 1Pair 1 A-34000 03363507 45.99 SGD
In stock
24.5, 24.5, 24.5 gray, Gray 1Pair 1 A-34000 03363516 46.99 SGD
In stock
25, 25, 25.0 gray, Gray 1Pair 1 A-34000 03363525 46.99 SGD
In stock
25.5, 25.5, 25.5 gray, Gray 1Pair 1 A-34000 03363534 45.99 SGD
In stock
26, 26, 26.0 gray, Gray 1Pair 1 A-34000 03363543 48.99 SGD
In stock
26.5, 26.5, 26.5 gray, Gray 1Pair 1 A-34000 03363552 48.99 SGD
In stock
27, 27, 27.0 gray, Gray 1Pair 1 A-34000 03363561 48.99 SGD
In stock
28, 28, 28.0 gray, Gray 1Pair 1 A-34000 03363577 48.99 SGD
In stock
29, 29, 29.0 gray, Gray 1Pair 1 A-34000 03363586 48.99 SGD
In stock
30, 30, 30.0 gray, Gray 1Pair 1 A-34000 03363595 48.99 SGD
In stock
22, 22, 22.0 Navy, Navy 1Pair 1 A-34000 03392837 44.99 SGD
In stock
22.5, 22.5, 22.5 Navy, Navy 1Pair 1 A-34000 03392812 44.99 SGD
In stock
23, 23, 23.0 Navy, Navy 1Pair 1 A-34000 03392821 44.99 SGD
In stock
23.5, 23.5, 23.5 Navy, Navy 1Pair 1 A-34000 03392654 44.99 SGD
In stock
24, 24, 24.0 Navy, Navy 1Pair 1 A-34000 03363647 45.99 SGD
In stock
24.5, 24.5, 24.5 Navy, Navy 1Pair 1 A-34000 03363656 45.99 SGD
In stock
25, 25, 25.0 Navy, Navy 1Pair 1 A-34000 03363665 48.99 SGD
In stock
25.5, 25.5, 25.5 Navy, Navy 1Pair 1 A-34000 03363674 45.99 SGD
In stock
26, 26, 26.0 Navy, Navy 1Pair 1 A-34000 03363683 48.99 SGD
In stock
26.5, 26.5, 26.5 Navy, Navy 1Pair 1 A-34000 03363692 48.99 SGD
In stock
27, 27, 27.0 Navy, Navy 1Pair 1 A-34000 03363701 48.99 SGD
In stock
28, 28, 28.0 Navy, Navy 1Pair 1 A-34000 03363717 48.99 SGD
In stock
29, 29, 29.0 Navy, Navy 1Pair 1 A-34000 03364033 48.99 SGD
In stock
30, 30, 30.0 Navy, Navy 1Pair 1 A-34000 03364042 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 25
3 star 10
2 star 10
1 star 6
Review Rating: 3.91
91 Customer Reviews
The reviews are automatic translation.
I am wearing work at the ironworks and everyday life
3
From Japan
On 2018-02-23 16:44:46
Iron covers are on the toes, but they may be light. Since it is a magic type, there is no trouble like a string. However, the price is high.
This review is about item#3363692.
When working on a lathe
5
From Japan
On 2018-02-06 15:28:45
Although it thinks that it is good if it is light and easy to wear it makes it hard to stain.
This review is about item#3363674.
General work
2
From Japan
On 2017-12-28 09:17:09
There is room in size and it is easy to wear, carefully 5th stick. But is this lot a product error? Do you feel slightly small? My legs hurt if I'm wearing it for about two hours. Is it such a thing on a price basis?
This review is about item#3363701.
Transportation
2
From Japan
On 2017-12-03 09:24:26
I felt that it is difficult to use in winter because there is almost no heat insulation. I will get cold from my feet.
This review is about item#3364033.
When assembling products, painting products
5
From Japan
On 2017-11-17 09:43:28
It is easy to wear. It is wide and feet are not painful. Velcro tape type and easy to use
This review is about item#03363692.
Hiking and everyday use
5
From Japan
On 2017-09-29 14:48:30
Good color design. I am concerned about a little heavy, but the bottom is solid and firm, and because it is toe protection it is safe to wear anywhere. I am glad that there are solid shoes with big size.
This review is about item#3363717.
For work
5
From Japan
On 2017-09-16 11:50:32
I bought it for work. Because it is magic, it can be done easily even when you wear it.
This review is about item#3363491.
Construction machinery, farm equipment repair
4
From Japan
On 2017-09-12 02:57:04
The comfort is so so. It would be nice to be a bit lighter if you want it.
This review is about item#03363674.
When car maintenance work
1
From Japan
On 2017-08-21 14:45:18
As the price is cheap, A hole opened and water penetrated in less than a month since the shoe sole was thin, I can not walk outside on a rainy day!
This review is about item#3363552.
Work in the factory
5
From Japan
On 2017-08-21 12:20:01
· We will continue to purchase. It is an impression that lasted for the price.
This review is about item#3363701.

Related Products