Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape

4.33 (9)
Purpose
Gap sealing of water section like sink For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Gloss
Without
Tensile Strength (N/20mm)
29.4
Adhesive Force (N/20mm)
18.7
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.1
Tape Length (m)
10
Base Material
Soft aluminum foil
Operating Temperature Range (deg C)
-10 - 80
Color
Silver
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic type 50 180 335-5977 1Roll 1 J3130 03335184 10.99 SGD
In stock
Acrylic type 75 260 335-5985 1Roll 1 J3140 03335193 14.99 SGD
In stock
Acrylic 100 330 335-5993 1Roll 1 J3150 08222864 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Veranda repair
5
From Japan
On 2017-04-26 16:43:15
It is used for repair of the veranda. Though I used a thing with a 50 mm width outdoor, things that passed five years have also been crimped with a shock, and this time I bought a thing with a width of 100 mm.
This review is about item#8222864.
Piping connection
4
From Japan
On 2017-02-16 09:53:09
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3335184.
Air-conditioning equipment
5
From Japan
On 2017-01-26 20:18:10
I used it to stop the air conditioning duct. It is easy to use because it has adhesive strength and can be torn by hand at the place you want cutting.
This review is about item#3335184.
Used for piping cover
5
From Japan
On 2014-08-18 15:06:23
It is used for the duct cover and so on. Adhesion is also good so we will continue to purchase it.
This review is about item#03335184.
Ventilating fan duct connection
5
From Japan
On 2014-06-19 13:37:57
Fit tightly and have the best adhesive strength. It was good.
This review is about item#03335184.
To close the hole of aluminum plate.
4
From Japan
On 2014-06-08 21:45:05
I used it to close the hole of the aluminum plate. It is inconspicuous because the textures are similar.
This review is about item#03335184.
Electrical system measurement
5
From Japan
On 2014-05-15 16:02:23
Delivery after purchase is early and will be saved.
This review is about item#03335184.
Muffler repair
3
From Japan
On 2014-05-02 20:30:12
The adhesion was weak. It was easy to break a thousand.
This review is about item#03335184.
waterproof.
3
From Japan
On 2012-06-18 13:51:20
Weather is bad and I am using only a little
This review is about item#08222864.

Related Products