Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Angle gamma (degree)
45
Angle beta (degree)
23
Angle alpha (degree)
15
Dimension Z (mm)
1.2
Dimension T (mm)
3.18
Dimention X (mm)
0.5
Dimensions A (mm)
12.7
Work Material
P (steel)/M (stainless )
Shape
Square
...see all>
Product Options
ADD TO CART
Holes With/Whithout Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
nothing PR630 177-5316 1Box(10PC) 1 SDKN1203AUTN 04950154 98.99 SGD
In stock
Without TN100M 177-5286 1Box(10PC) 1 SDKN1203AUTN 04950215 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-10-31 22:28:59
Easy to use. I have been using this since long ago and will be used in the future.
This review is about item#4950215.

Related Products