Buy more than* S$200* and get FREE SHIPPING

Right Angle Ruler

5.00 (1)
Material (Unit)
S45C material
Material (Rod)
SS material (SS400)
...see all
Product Options
ADD TO CART
Nominal Dimension (mm) Squareness (within +/-5 mm) Perpendicularity ong Side Width (mm) Long Side Thickness (mm) Short Side Width (mm) Thickness (mm2) Long Side Overall Length (mm) Overall Base Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Squareness (within +/-5 mm) Perpendicularity ong Side Width (mm) Long Side Thickness (mm) Short Side Width (mm) Thickness (mm2) Long Side Overall Length (mm) Overall Base Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 0.045 +/- (20 + L / 10) microm 29 3.5 26 22 250 165 1PC 1 - 02450804 66.80 SGD
Shipped after 2017-01-23
300 0.05 +/-(20+L/10)microm 35 4 32 27 300 200 1PC 1 - 02450822 90.70 SGD
Shipped after 2017-01-23
50 0.025 +/-(20+L/10)microm 16 2 16 10 50 37 1PC 1 - 02450883 -
Discontinued
[x]
75 0.027 +/-(20+L/10)microm 16 2 16 10 75 50 1PC 1 - 02450944 28.08 SGD
Shipped after 2017-01-23
100 0.030 +/-(20+L/10) mum 20 2.5 19 12 100 70 1PC 1 - 02450707 -
Discontinued
[x]
125 0.032 +/-(20+L/10)microm 20 2.5 19 12 125 80 1PC 1 - 02450716 39.53 SGD
Shipped after 2017-01-23
150 0.035 +/-(20+L/10)microm 24 3 22 18 150 100 1PC 1 - 02450752 -
Discontinued
[x]
200 0.040 +/-(20+L/10)microm 29 3.5 26 22 200 130 1PC 1 - 02450777 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in milling machine vice parallel-out
5
From Japan
On 2013-06-02 14:43:59
It is using the parallel out of precision vice of the milling machine. Since the short direction of thickness are also able to just well there is also the long direction of thickness parallel out on the milling table it can be performed quickly. Weight is one of the valuable jig is also the size of moderately amateur.
This review is about item#02450777.

Related Products