Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hardness Thickness (mm) Width (mm) Material Squareness (within +/-5 mm) Perpendicularity Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Thickness (mm) Width (mm) Material Squareness (within +/-5 mm) Perpendicularity Long Side Overall Length (mm) Overall Base Length (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HV170 more 4 20 SS material (SS400) 0.032 +/- (20 + L / 10) microm 125 80 125 1PC 1 - 02450725 56.78 SGD
Shipped after 2017-12-21
HV170 more 5 25 SS material (SS400) 0.035 +/- (20 + L / 10) microm 150 100 150 1PC 1 - 02450761 63.24 SGD
Shipped after 2017-12-18
HV170 more 6 25 SS material (SS400) 0.040 +/- (20 + L / 10) microm 200 130 200 1PC 1 - 02450786 88.93 SGD
Shipped after 2017-12-20
HV170 more 6 30 SS material (SS400) 0.045 +/- (20 + L / 10) microm 250 165 250 1PC 1 - 02450795 98.23 SGD
Shipped after 2017-12-21
- 8, 8 40, 40 - 0.070, 0.070 +/-(20+L/10)microm, +/-(20+L/10)microm 500, 500 300, 300 500, 500 1pc(s) 1 -- 02450856 439.90 SGD
Shipped after 2017-12-25
More than HV170 3 16 SS material (SS400) 0.025 +/-(20+L/10) mum 50 38 50 1PC 1 - 02450892 37.45 SGD
Shipped after 2017-12-18
Above HV170 4 20 SS material (SS400) 0.030 +/-(20+L/10)microm 100 70 100 1PC 1 - 02450691 -
Discontinued
[x]
ADD TO CART

Related Products