Buy more than* S$200* and get FREE SHIPPING

Fabric Tape No.600S

4.38 (16)
Deployment Force (N/10mm)
2.40
Tensile Strength (N/10mm)
43.0
Adhesive Power (N/10mm)
4.40
Holding Power (mm)
0.0
Deploying Force (g/10 mm)
245
Tuck (ball No.)
32
Adhesion (g/10mm)
293
Base Material Thickness (mm)
0.19
Tensile Strength (kg/10mm)
439
Tape Thickness (mm)
0.260
Extensibility (%)
7
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Base Material Color Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1box(30roll) 1 600S 55557355 169.99 SGD
In stock
Rayon staple Cardboard color Rubber type 1Roll 1 600S 02445746 5.99 SGD
In stock
ADD TO CART

Related Products