Buy more than* S$200* and get FREE SHIPPING

Ever Cell OPP Tape No.830EV

4.59 (34)
Deployment Force (N/10mm)
0.89
Tensile Strength (N/10mm)
65.4
Adhesive Power (N/10mm)
3.4
Base Material Thickness (mm)
0.05
Tensile Strength (kg/10mm)
6.67
Tape Thickness (mm)
0.078
Extensibility (%)
180
Base Material
OPP
...see all
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Color Deploying Force (g/10 mm) Tuck (ball No.) Adhesion (g/10mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Color Deploying Force (g/10 mm) Tuck (ball No.) Adhesion (g/10mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 50 Transparency 90.8 17 346.8 Acrylic   1Box(50Roll) 1 No.830EV 87105085 -
Discontinued
[x]
50 25 Tea 100 17 408 Acrylic   1Box(100Roll) 1 No.830EV 05735703 -
Discontinued
[x]
50 50 Tea 100 17 408 Acrylic   1Box(50Roll) 1 No.830EV 08487744 -
Discontinued
[x]
1000 50 Transparent 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No.830EV 75946202 -
Discontinued
[x]
1000 60 Transparent 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(4Roll) 1 No.830EV 75946211 339.90 SGD
Shipped after 2017-01-24
1000 75 Transparent 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(3Roll) 1 No.830EV 75946227 -
Discontinued
[x]
1000 60 Brown 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(4Roll) 1 No.830EV 75946175 339.90 SGD
Shipped after 2017-01-24
1000 38 Brown 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.830EV 75946157 -
Discontinued
[x]
50 75 Brown 90.8 - 346.8 Acrylic   1Box(30Roll) 1 No.830EV 75946141 -
Discontinued
[x]
1000 38 Transparent 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.830EV 75946193 -
Discontinued
[x]
50 38 Brown 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.830EV 75946132 169.90 SGD
Shipped after 2017-01-24
1000 50 Brown 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No.830EV 75946166 -
Discontinued
[x]
1000 75 Brown 90.8 - 346.8 Acrylic *[No return] You cannot return this product. For details, see FAQ. 1Box(3Roll) 1 No.830EV 75946184 319.90 SGD
Shipped after 2017-01-24
50 25 Transparent 100 17 408 Acrylic type   1Pack(10Roll) 1 No.830EV 09449246 -
Discontinued
[x]
50 38 Transparent 100 17 408 Acrylic type   1Pack(6Roll) 1 No.830EV 09449255 -
Discontinued
[x]
50 50 Transparent 100 17 408 Acrylic type   1Pack(5Roll) 1 No.830EV 02445807 -
Discontinued
[x]
50 60 Transparent 100 17 408 Acrylic type   1Pack(4Roll) 1 No.830EV 09449264 -
Discontinued
[x]
50 75 Transparent 100 17 408 Acrylic type   1Pack(3Roll) 1 No.830EV 09449273 -
Discontinued
[x]
50 60 Brown 100 17 408 Acrylic type   1Box(40Roll) 1 No.830EV 06343863 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.59
34 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2016-05-31 14:47:55
None in particular impossible without also acceptable
This review is about item#09449246.
Shipping container
4
From Japan
On 2015-12-10 11:20:18
There is a thing that would occasionally split vertically. And quite struggling to return and would split vertically on the original.
This review is about item#87105085.
To stop the cardboard box
5
From Japan
On 2015-11-17 15:05:34
This size, was very helpful because it does not sell easily.
This review is about item#09449264.
At packing of luggage
5
From Japan
On 2015-11-12 20:12:29
There is a thick, is a strong adhesive force. Essentials of packing heavy. You can use with confidence.
This review is about item#02445807.
Product packaging
5
From Japan
On 2015-08-12 09:16:58
We're using for many years. There were also chose something more inexpensive, still to return to this. The most easy-to-use thickness and strength.
This review is about item#87105085.
Packing of metal processing products
5
From Japan
On 2015-07-15 14:47:04
The value is beam, but the packaging of heavy metal processed products safe to use.
This review is about item#02445807.
Lining of imitation paper
5
From Japan
On 2015-06-17 15:01:54
Until now, if there is only 50 mm, was purchased to find a 75mm place where I thought I want those wide more width. Much is I want also wide of the more width.
This review is about item#09449273.
Normal packing work
5
From Japan
On 2015-05-29 15:51:13
Even thickness, I think that it is tape also satisfactory adhesion. I repeat purchase. It may have fallen below a little more price in the sale of a box unit, but ....
This review is about item#02445807.
Packing of goods
5
From Japan
On 2015-02-10 17:04:19
Very strong and pressure-sensitive adhesive force is also excellent. I bought to continue.
This review is about item#02445807.
Used in packaging of the product
5
From Japan
On 2014-11-13 18:21:45
Hard to also be a good wrinkle workability is thick.
This review is about item#02445807.

Related Products