Buy more than* S$200* and get FREE SHIPPING

Cloth Rag, Recycled Cotton T-Shirt, White

4.24 (798)
Process Handling
Packaging, meter inspection, disinfection with an aqueous solution of cresol
Dimension (cm)
about 40 to 60 squareuare
Color
White
Material
Used elastic knitted fabric (such as T-shirts),95% or more cotton about 5% fabric containing synthetic fibers such as polyester
Type
Secondhand
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
1Bag(1kg) 1 - 09163655 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 455
4 star 183
3 star 87
2 star 43
1 star 30
Review Rating: 4.24
798 Customer Reviews
The reviews are automatic translation.
Machine cleaning, maintenance
5
From Japan
On 2018-04-19 09:18:53
It is one which cut the white T-shirt small. Because it is cotton, it is easy to penetrate dirt and it is saved without the trouble of cutting. The price is also cheap and can be sparely used.
This review is about item#3332296.
Wipe up after stainless steel polishing
4
From Japan
On 2018-04-14 15:05:16
The eyes are fine, it is suitable for wiping up after buffing. However, each one of the cuts is large as me, so I can not deny that it is troublesome to tear or cut by oneself. We are saved if we cut it by half.
This review is about item#3332296.
Automobile Maintenance
3
From Japan
On 2018-04-13 19:30:21
It is the second purchase. Because I was not so conscious at the time of the first purchase, I wonder if the new fabric is scraped? I thought it was. This time a little beige-like fabric was mixed, but maybe it can not be helped because it is second-hand fabric? I think.
This review is about item#3332296.
House cleaning
3
From Japan
On 2018-04-12 18:50:18
Because the price is higher than purchasing at home center, it is satisfied if it is cheaper
This review is about item#9163655.
Machine maintenance
5
From Japan
On 2018-04-10 18:47:26
It was able to be used as a waste without any problem. I thought whether I could make the size a bit bigger.
This review is about item#9163655.
During painting work, machine maintenance
4
From Japan
On 2018-04-09 14:36:53
Because it is delivered the next day of the order (early and next day) it is very helpful. It is a product, but the size of the cut is about half of now it is five stars. The usability varies depending on the use (user), and since commercialization by dividing the size is also serious, it seems that there is nothing better than the current situation. It is a good item to catch dirt well.
This review is about item#6562857.
Painting work
5
From Japan
On 2018-04-09 08:21:31
COSPA is good. Also, the size is easy to use think
This review is about item#09163655.
During machine maintenance
3
From Japan
On 2018-04-06 13:38:55
I will use it to wipe oil, grease etc. I think that it would be better if we could suppress the price a little more.
This review is about item#9163655.
Wiping when repairing leather goods, wiping paint related
4
From Japan
On 2018-03-31 15:33:50
Thanks for the convenience of the application, it is more thankful for the eyes, but because the price is cheap it is easy to use. Since fraying and dust is small, it is easy to use when painting.
This review is about item#9163655.
Maintenance and repair of instruments
5
From Japan
On 2018-03-30 22:47:59
Do not hesitate to get dirty, because there are many good ones for the price, it is very handy.
This review is about item#9163655.

Related Products