Buy more than* S$200* and get FREE SHIPPING

PE Sand Bag

4.00 (133)
Caution
Regarding to this product, our company provide supply to the customers with best effort. The products design may be changed in some cases. Please note that beforehand ., Regarding to this product, our company provide supply to the customers with best effort. The products design may be changed in some cases. Please note that beforehand .
Purpose
Architecture-in civil construction, restoration of the sandbags. For collection conveyance of construction scrap wood etc.(Garbage bags), Architecture-in civil construction, restoration of the sandbags. For collection conveyance of construction scrap wood etc.(Garbage bags)
Dimensions (Horizontal x Vetical) (mm)
480*620
Material
Polyethylene and polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Sheetx8Bag) 1 - 05604146 159.90 SGD
In stock
1Bag(50Sheet) 1 - 07328632 22.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 61
4 star 36
3 star 22
2 star 3
1 star 11
Review Rating: 4.00
133 Customer Reviews
The reviews are automatic translation.
Transport of sand etc.
3
From Japan
On 2017-06-03 15:01:15
Although it is not suitable for use in a place exposed to ultraviolet rays for a long time, I think that it is good for the price.
This review is about item#5604146.
Garbage during construction
4
From Japan
On 2017-05-23 09:14:28
The price is also good, the fabric of the bag is not bad either. Depending on the bag, the cord may be broken along the way or it will be cut off when tied. However, I am using it because COSPA is good.
This review is about item#5604146.
Konghara tidying up etc.
4
From Japan
On 2017-01-26 16:52:08
It is used for packing bags at the time of tidying out conglomera and remaining materials. Although it is torn by a sharp object, is not it the strength of so-so? I have not tried weather resistance outdoors, so I do not know.
This review is about item#5604146.
I am putting sand and gravel.
2
From Japan
On 2017-01-05 13:09:49
We use approximately 20,000 sheets per year. ◎ Good points · Low price (price not in other companies) · Replacement of defective goods (packing and procedures etc are a little troublesome) · Quick delivery · Bad point · Every packing (50 sheets × 8 packages) has large unevenness in quality . When it is good, the fabric is thick, the string is thick, the seam is solid, the color is bright. When it is bad, the cord comes out of the bag (The cord and the bag are separated and it is not a drawstring.) (It is about half in 50 sheets in severe cases.) · The cord is broken (like brittle thin spiraling vinyl strings) The bottom comes off (Holds the bottom seams and melts down the material.) · Three centimeters of holes like yore in the fabric (about 1 in 400 sheets) · Each of the above is found after putting the material in the bag Therefore, it is difficult to refill the material after it is determined as defective. · If it turns out to be a defective product before putting in the material, it will be kept for replacement without using it, but it will be known after most of the material has been put in, so refilling work is tough, so use it as much as possible We are using. · For inferior goods exchange Up to now, 50 defective items are sent, 400 sheets (1 packing) have been sent as replacement parts. I thought that I was sending more work as a part of the trouble due to inferior goods and exchange work, I was thinking at deduction, but it seems that it was a mistake to replace 400 sheets, to the last 50 defective items It is 50 pieces for replacement. Since the number of sheets to be used is large, most of the work uses soil bags, it is inexpensive and quality has never been better. Depending on price and quality we are also considering changing to other things.
Disassembly work · Waste disposal · Sand storage
3
From Japan
On 2016-12-23 21:57:43
As usual the mouth string does not depend on. Have unit prices rise higher than before?
This review is about item#5604146.
Put the garbage and sand into the deadline
1
From Japan
On 2016-12-17 15:55:48
It is also possible to break by placing sand and putting it on the ground. Although I had bought it because it was strong with virgin material main, it was from the work site that the fabric was very weak.
Removal work of rubble in the Kumamoto earthquake
5
From Japan
On 2016-11-02 16:50:07
It was a lot of help as I arrive at the site one day earlier than sending inventory from Tokyo.
This review is about item#5604146.
From selling
1
From Japan
On 2016-10-29 10:57:05
Monotaro sticker is stuck on the bag but it is annoying if it sells what it sells I can not buy it anymore
This review is about item#5604146.
Waste material on site
4
From Japan
On 2016-10-15 10:12:56
Although the entrance pimp is not good, compared with price comparison like this.
This review is about item#5604146.
Sludge, to waste
5
From Japan
On 2016-08-17 09:57:10
It is a repeater. It consumes a lot, so it is convenient because it can be purchased online with cheap price and collecting it all together. Of course not to purchase Monotaro discount day
This review is about item#5604146.

Related Products