Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, Green

4.00 (1)
Weight (g)
180, 180
Dimension (mm)
100x40x20, 100x40x20
Type
solid abrasive, Solid abrasives
TRUSCO Part Number
397-2003, 397-2003
Application
Final finish with brass, casting, forged products, precious metal etc., Final finish with brass, casting, forged products, precious metal etc., For final finishing of brass , cast , forgings , precious metals
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GB 02788834 17.35 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel finish
4
From Japan
On 2008-05-06 09:46:47
It was beautifully processed
This review is about item#02788834.

Related Products