Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, White

5.00 (2)
Weight (g)
140, 140
Dimension (mm)
100x40x20, 100x40x20
Type
solid abrasive, Solid abrasives
TRUSCO Part Number
397-3689, 397-3689
Application
Finish with stainless, aluminum and chrome plating., Finish with stainless, aluminum and chrome plating., For stainless steel, aluminum, chrome-plated finishing.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WB 02788843 9.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finishing stain
5
From Japan
On 2008-05-06 10:12:34
It finishes well. It is the second order.
This review is about item#02788843.
Stainless steel finish
5
From Japan
On 2008-05-06 09:42:26
Very beautiful
This review is about item#02788843.

Related Products