Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D2 (mm) Type Dimension D1 (mm) TRUSCO Part Number Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Nose Radius r (mm) Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (phi mm) Relief Angle (degree) Thickness Tolerance (mm) Hole Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Dimensions Re (mm) Shape Dimensions S1 (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Type Dimension D1 (mm) TRUSCO Part Number Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Nose Radius r (mm) Inscribed Circle Tolerance (mm) Inscribed Circle Diameter (phi mm) Relief Angle (degree) Thickness Tolerance (mm) Hole Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Dimensions Re (mm) Shape Dimensions S1 (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - +/-0.025 - 0.4 - +/-0.025 6.35 0 +/-0.13 - 11 3.18 - - - NX3035 1box(10pc) 1 TNGG110304R 58663726 93.11 SGD
In stock
- - - - - +/-0.025 - 0.8 - +/-0.025 6.35 0 +/-0.13 - 11 3.18 - - - NX3035 1box(10pc) 1 TNGG110308R 58663762 96.91 SGD
Shipped after 2017-12-25
- - - - - +/-0.025 - 0.8 - +/-0.025 12.7 0 +/-0.13 - 22 4.76 - - - NX3035 1box(10pc) 1 TNGG220408R 58664067 259.90 SGD
Shipped after 2017-12-25
- - - - - +/-0.025 - 0.2 - +/-0.025 9.525 0 +/-0.13 - 16.5 4.76 - - - NX3035 1box(10pc) 1 TNGG160402R 58663841 94.33 SGD
Shipped after 2017-12-25
- - - - - +/-0.025 - 0.2 - +/-0.025 9.525 0 +/-0.13 - 16.5 4.76 - - - NX3035 1box(10pc) 1 TNGG160402R-K 58663866 96.91 SGD
Shipped after 2017-12-21
- Negative - 118-7597 Available - Medium cutting - 0.8 - 9.525 - - 3.81 - 4.76 - 60-degree equilateral triangle - UTi20T 1Box(10PC) 1 TNGG160408R 05336825 90.53 SGD
In stock
- Negative - 118-7562 Available - Medium cutting - 0.8 - 9.525 - - 3.81 - 4.76 - 60degree equilateral triangle - NX2525 1Box(10PC) 1 TNGG160408R 05336852 90.53 SGD
In stock
3.81 Negative 9.525 118-7473 Available - Medium cutting - - - - - - 3.81 - 4.76 0.4 60-degree equilateral triangle 4.76 UTi20T 1Box(10PC) 1 TNGG160404R 05336992 90.53 SGD
In stock
3.81 Negative 9.525 118-7449 Available - Medium cutting - - - - - - 3.81 - 4.76 0.4 60degree equilateral triangle 4.76 NX2525 1Box(10PC) 1 TNGG160404R 05337035 90.53 SGD
In stock
3.81 Negative 9.525 118-7422 Available - Medium cutting - - - - - - 3.81 - 4.76 0.2 60-degree equilateral triangle 4.76 UTi20T 1Box(10PC) 1 TNGG160402R 05337184 90.53 SGD
Shipped after 2017-12-19
3.81 Negative 9.525 168-1206 Available - Medium cutting - - - - - - 3.81 - 4.76 0.2 60degree equilateral triangle 4.76 NX2525 1Box(10PC) 1 TNGG160402R 05337227 90.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
5
From Japan
On 2012-12-27 12:58:34
It is saved by the other makers indeed.
This review is about item#05337035.

Related Products