Buy more than* S$200* and get FREE SHIPPING

Insert for cutting off processing

4.50 (4)
...see all>
Product Options
ADD TO CART
Cutting Range Dimension r (mm) Dimension W (mm) 2015 Trusco Published Pages Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Range Dimension r (mm) Dimension W (mm) 2015 Trusco Published Pages Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1 0487 IC54 145-6083 1box(10pc) 1 GTN3 05376987 129.99 SGD
Shipped after 2018-02-26
Medium and high speed processing 0.20(+/-0.05) 3.1(+/-0.1) - IC354 145-5940 1Box(10PC) 1 GTN3 05376996 129.99 SGD
Shipped after 2018-02-26
Low cutting speed in 0.20(+/-0.05) 3.1(+/-0.1) - IC328 145-5931 1Box(10PC) 1 GTN3 05377005 129.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
NC lathe processing
5
From Japan
On 2017-06-17 21:44:21
It is a very strong and long lasting tool It is ideal for a hard work
This review is about item#5377005.
NC lathe
3
From Japan
On 2017-03-24 18:48:22
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5376996.
Cutting by NC lathe.
5
From Japan
On 2016-01-12 15:16:00
I am using it for cutting of stainless steel, but it is better to hold it than IC 354.
This review is about item#05377005.
Used for cutting steel work
5
From Japan
On 2013-12-24 20:07:18
It is a chip that is used with cutting oil, but it is sticky, stiff hard steel, sticky to all the sticky steel. I have never used anything else to use it. It would be better if the greed could be improved a little more, but it is probably proportional to the technology of the user.
This review is about item#05376996.

Related Products