Buy more than* S$200* and get FREE SHIPPING

Super cut RSC

4.80 (83)
Hardness
P
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size 2014 TRUSCO Published Page 2015 Trusco Published Pages TRUSCO Part Number Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size 2014 TRUSCO Published Page 2015 Trusco Published Pages TRUSCO Part Number Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 40 - - - - 105 80[4800] 15 1box(10sheet) 1 - 18637456 34.99 SGD
In stock
1 46 - - - - 105 80[4800] 15 1box(10sheet) 1 - 18637447 27.99 SGD
In stock
2.5 30 - 2 1871 - - 105 80[4800] 15 1sheet 1 - 18637465 3.99 SGD
In stock
2.5 30 2-1644 - 407-3746 QB Tron 105 80[4800] 15 1Box(10Sheet) 1 - 58115382 35.99 SGD
In stock
2 40 - - - - 125 80[4800] 22 1sheet 1 RSC12520-40 65872318 6.99 SGD
In stock
2.8 30 - - - - 405 72[4300] 25.4 1sheet 1 RSC40528-30 65872372 24.99 SGD
In stock
2.5 30 - - - - 305 80[4800] 25.4 1sheet 1 RSC30525-30 65872354 13.99 SGD
In stock
2.5 30 - - - - 355 80[4800] 25.4 1sheet 1 RSC35525-30 65872363 17.99 SGD
In stock
2 40 - - - - 180 80[4800] 22 1sheet 1 RSC18020-40 65872336 9.99 SGD
In stock
2 40 - - - - 205 80[4800] 22 1sheet 1 RSC20520-40 65872345 13.99 SGD
In stock
2 40 - - - - 150 80[4800] 22 1sheet 1 RSC15020-40 65872327 8.99 SGD
In stock
1 46 - - - Cubitron 105 80[4800] 15 1Sheet 1 - 05587267 2.99 SGD
In stock
1.6 40 - - - Cubitron 105 80[4800] 15 1Sheet 1 - 05587382 3.99 SGD
In stock
2 40 - - 296-7201 Cubitron 125 80[4800] 22 1Box(10Sheet) 1 - 06701432 63.99 SGD
In stock
2 40 - - 296-7219 Cubitron 150 80[4800] 22 1Box(10Sheet) 1 - 06701441 84.99 SGD
In stock
2 40 - - 296-7227 Cubitron 180 80[4800] 22 1Box(10Sheet) 1 - 06701457 89.99 SGD
In stock
2 40 - - 296-7235 Cubitron 205 80[4800] 22 1Box(10Sheet) 1 - 06701466 129.99 SGD
In stock
2.5 30 - - 296-7243 Cubitron 305 80[4800] 25.4 1Box(10Sheet) 1 - 06701475 129.99 SGD
In stock
2.5 30 - - 296-7251 Cubitron 355 80[4800] 25.4 1Box(10Sheet) 1 - 06701484 169.99 SGD
In stock
2.8 30 - - 296-7260 Cubitron 405 72[4300] 25.4 1Box(10Sheet) 1 - 06701493 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 70
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.80
83 Customer Reviews
The reviews are automatic translation.
Cutting of pipes and steel plates
5
From Japan
On 2018-03-06 17:39:56
Used for cutting stainless steel, iron, aluminum, etc. You can cut very well.
This review is about item#5587267.
Metal cutting operation
5
From Japan
On 2018-01-06 14:14:31
This product has a very thin disk thickness of 1 mm. So compared with 1.6 mm, you can cut the material without losing it as much. Although it tends to be 0.6 mm, it becomes a big difference when actually cutting. It is well-done and it is Maru.
This review is about item#5587267.
Polished steel sheet
5
From Japan
On 2017-11-23 08:30:34
I'm pretty good, I like it, I'm thinking I will make it next time,
This review is about item#05587267.
Cutting of hardware production
3
From Japan
On 2017-10-11 09:21:56
Quality is no problem. It is appreciated if the price go down a little more.
This review is about item#5587267.
Sheet metal processing
5
From Japan
On 2017-08-16 17:58:48
It is used for a slight cutting of SUS material. Because it is hard for crunchy heat I like it.
This review is about item#18637447.
Cutting of stainless steel bolt nut
5
From Japan
On 2017-08-16 07:30:17
It is used for cutting nuts and bolts that do not rotate while corroding, but sharpness is good and workability is very good.
This review is about item#18637447.
I used it for cutting parts on site.
5
From Japan
On 2017-07-04 18:02:36
Burning of the cut surface was also less, and it was able to cut smoothly. Besides steel, burning of stain was also less and post-treatment was easy.
This review is about item#5587267.
Maintenance
5
From Japan
On 2017-07-04 16:56:28
At this price, this ease of use, the highest, added and bought it.
This review is about item#5587267.
Metal processing etc.
4
From Japan
On 2017-06-16 17:50:38
Monthly, since the frequency of use is high, we prioritize product unit price, but there is no problem.
This review is about item#18637456.
Use for cutting irons etc.
5
From Japan
On 2017-05-17 20:00:25
I tried it for the first time, but it seems that it has a good taste and good abrasion.
This review is about item#5587382.

Related Products