Buy more than* S$200* and get FREE SHIPPING

Pro 1 cut straight type

5.00 (1)
Abrasive Grain
A
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
P
Grain Size
30
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 15 2.3 1sheet 1 PRO1C10523-30 65872178 2.99 SGD
In stock
105 15 2.3 1Box(10Sheet) 1 - 06651547 29.99 SGD
In stock
125 22 - 1Box(10Sheet) 1 - 58115513 61.99 SGD
Shipped after 2018-05-02
180 22 - 1Box(10Sheet) 1 - 58115522 73.99 SGD
Shipped after 2018-05-02
205 - - 1Box(10Sheet) 1 - 58115531 86.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of rebar, wall material etc. during piping work
5
From Japan
On 2017-01-28 09:22:20
It is a commodity of price or more. It is also suitable for on-site work with sharpness.
This review is about item#6651547.

Related Products