Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel, "Kin no Tamago"

4.66 (110)
Hardness
B3F
...see all>
Product Options
ADD TO CART
Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AZ (ALUMINUM-ZIRCONIA OXIDE) 355 80[4800] 4300 25.4 2.1 46 - 1Box(10Sheet) 1 355x2.1x25.4 06393344 149.99 SGD
Shipped after 2018-04-23
AZ (Zirconia aluminum oxide) 125 80[4800] 12200 22 1.3 60 - 1Box(10Sheet) 1 125x1.3x22 06393292 46.99 SGD
Shipped after 2018-04-23
AZ (ALUMINUM-ZIRCONIA OXIDE) 150 80[4800] 10100 22 1.4 60 - 1Box(10Sheet) 1 150x1.4x22 06393301 66.99 SGD
Shipped after 2018-04-23
AZ (Zirconia aluminum oxide) 180 80[4800] 8490 22 1.5 46 - 1Box(10Sheet) 1 180x1.5x22 06393317 79.99 SGD
Shipped after 2018-04-23
AZ (ALUMINUM-ZIRCONIA OXIDE) 305 80[4800] 5010 25.4 1.8 46 - 1Box(10Sheet) 1 305x1.8x25.4 06393335 119.99 SGD
Shipped after 2018-04-23
AZ (Zirconia aluminum oxide) 105 80[4800] 14400 15 1 60 - 1Box(10Sheet) 1 105x1.0x15 06393283 26.99 SGD
Shipped after 2018-04-23
AZ (ALUMINUM-ZIRCONIA OXIDE) 205 80[4800] 7450 22 1.6 46 - 1Box(10Sheet) 1 205x1.6x22 06393326 85.99 SGD
Shipped after 2018-04-23
Zirconia 180 80[4800] 8490 22 1.5 AZ46P 両面補強 1sheet 1 180 x1.5 x22 69302625 9.99 SGD
Shipped after 2018-04-23
AZ 105 80 14400 15 1.6 36 両面補強 1sheet 1 105 x1.6 x15 69302582 3.99 SGD
Shipped after 2018-04-23
Zirconia 125 80[4800] 12200 22 1.3 AZ60P 両面補強 1sheet 1 125 x1.3 x22 69302607 5.99 SGD
Shipped after 2018-04-23
Zirconia 150 80[4800] 10100 22 1.4 AZ60P 両面補強 1sheet 1 150 x1.4 x22 69302616 7.99 SGD
Shipped after 2018-04-23
Zirconia 205 80[4800] 7450 22 1.6 AZ46P 両面補強 1sheet 1 205 x1.6 x22 69302634 9.99 SGD
Shipped after 2018-04-23
AZ 105 80 14400 15 2.3 30 両面補強 1sheet 1 105 x2.3 x15 69302598 3.99 SGD
Shipped after 2018-04-23
AZ (ALUMINUM-ZIRCONIA OXIDE) 305 80[4800] 5010 25.4 1.8 46 - 1Sheet 1 305x1.8x25.4 35091865 13.99 SGD
Shipped after 2018-04-23
AZ (ALUMINUM-ZIRCONIA OXIDE) 355 80[4800] 4300 25.4 2.1 46 - 1Sheet 1 355x2.1x25.4 35091874 16.99 SGD
Shipped after 2018-04-23
AZ 105 80 14400 15 1.6 36 - 1Box(10Sheet) 1 105x1.6x15 33051392 33.99 SGD
Shipped after 2018-04-23
AZ 105 80 14400 15 2.3 30 - 1Box(10Sheet) 1 105x2.3x15 33051401 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 87
4 star 14
3 star 6
2 star 1
1 star 2
Review Rating: 4.66
110 Customer Reviews
The reviews are automatic translation.
Metal plate, cutting of metal rod.
5
From Japan
On 2018-04-15 22:26:19
It has high cutting ability and is necessities. It can also be cut with a thin cut surface, so you can work with it because it can work while forming it into a complicated shape.
This review is about item#35091865.
Cutting of L type angle
5
From Japan
On 2018-03-17 21:05:32
Those weak blades immediately wear when cutting the angle, but this product is satisfied.
This review is about item#6393335.
Cutting of metal material
5
From Japan
On 2018-03-02 13:55:51
Because the whetstone is thin, it can be cut quickly and wear is also less and can be used with confidence
This review is about item#6393344.
Cutting of metal
5
From Japan
On 2018-02-16 14:40:32
Compared with other products, the durability of the blade is inferior, but cutting ability is the best.
This review is about item#35091865.
in the factory
3
From Japan
On 2018-02-07 12:57:46
It is a commodity that was purchased in another shop before. Monotaro was cheaper so I bought it.
This review is about item#6393283.
Metal cutting
5
From Japan
On 2018-02-06 15:25:52
I cut the frame of the bike. It is very good sharpness.
This review is about item#6393283.
Iron · stainless steel cutting
5
From Japan
On 2018-01-25 15:49:44
This product is the best | ゚ Д ゚))) The others can not be used anymore.
This review is about item#6393292.
Mechanical construction
5
From Japan
On 2017-12-31 12:14:23
It's a classic product so you can use it with confidence. There is no problem.
This review is about item#6393283.
Cut of stainless steel plate
3
From Japan
On 2017-12-26 18:06:13
It is tight but its durability is not good, it can not be used anymore if I cut 2 mm thick 1 m
This review is about item#6393283.
Metal plate cutting
5
From Japan
On 2017-10-14 17:35:21
I am satisfied that it can cut smoothly less burrs after cutting.
This review is about item#6393283.

Related Products