Buy more than* S$200* and get FREE SHIPPING

Air Compressor

4.23 (13)
Tank Capacity (L)
30, 30
...see all>
Product Options
ADD TO CART
Power Consumption (W) (50/60 Hz) Power Cord (m) Horse Power (HP) Body Dimensions (Length x Width x Height) (mm) Operating Noise (dB) Voltage (V) (50/60 Hz) Discharge Nozzle Size Maximum Working Pressure Electric Motor (HP) Current Consumption (A) (50/60 Hz) Lubricating Method Electric Motor (kW) Pressure Switch Operating Pressure (kgf/cm2)(off/on) Pressure Control Range (MPa) Dry Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) (50/60 Hz) Power Cord (m) Horse Power (HP) Body Dimensions (Length x Width x Height) (mm) Operating Noise (dB) Voltage (V) (50/60 Hz) Discharge Nozzle Size Maximum Working Pressure Electric Motor (HP) Current Consumption (A) (50/60 Hz) Lubricating Method Electric Motor (kW) Pressure Switch Operating Pressure (kgf/cm2)(off/on) Pressure Control Range (MPa) Dry Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1050/1200, 1050/1200 3, 3 2, 2 660x360x615, 660x360x615 50Hz/83,60Hz/85, 50Hz/83,60Hz/85 (Rated) 100 1/4 one-touch coupler 8 atm 2.0, 2.0 11/12, 11/12 Oil bath - 1.0 / 0.8 (pressure) - 36, 36 1PC 1 AB20-30 05719901 609.90 SGD
Shipped after 2017-12-18
1410/1370, 1410/1370 - - 354x660x619, 354x660x619 - 100, 100 - 1MPa, 1MPa - 14/14, 14/14 Oil type 1.5, 1.5 - About 0.8 over 1.0 34, 34 1PC 1 SR-251 66848214 649.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-08-09 17:28:28
I purchased it because the compressor I used to date has been broken. It was a bit too small to use for automobile maintenance work. I can not help it because I have not seen the actual thing. I think that it is exactly good size for DIY work.
This review is about item#5719901.
Light paint · various air tools
3
From Japan
On 2015-06-24 08:28:33
Although the goods themselves can be used without problems, there is a crack in the pressure gauge (adjusting side) at the time of arrival. The main pressure gauge is also in a state where water droplets are attached considerably inside. I think that it is not a falling etc. at the time of delivery because it was not crushed into the packing box. I do use it as it is safe to use, but ...
This review is about item#66848214.
For printing machine air cylinders
5
From Japan
On 2014-12-26 13:47:48
Although it was 1 horsepower air compressor I was using for about 3 years, I suffered sudden breakdown during work and it was in trouble. I searched for it by Monotaro so I found a product on the shipping service on the day so I decided immediately. I firmly received it on the next day so it was good. I chose a two-horsepower oil type compressor and expect it to last as long as possible. Low operating vibration sounds like low-noise sound like a blunt sound than previous sounds. It became more quiet than before, so I am saved when I work overtime. I am planning to improve because there is no cock in the discharge part, but I want it from the beginning even if the price rises somewhat.
This review is about item#05719901.
Tire change etc.!
5
From Japan
On 2014-06-23 14:52:24
It is easier to use than I thought!
This review is about item#66848214.
Electronic equipment cleaning of electronic equipment
5
From Japan
On 2013-05-08 16:58:24
stable.
This review is about item#05719901.
Tire change with impact
2
From Japan
On 2013-04-22 20:34:02
For the continuous use of impact, air - is not enough next time, I would like to be a large tank type.
This review is about item#05719901.
Vehicle maintenance, general painting
5
From Japan
On 2013-03-27 18:28:48
IWATA's Bronco 1 horse power failed (air leak after stoppage: packing collapse), so I bought it. Because replacement parts are not available, purchase this together with packing. The sound is quieter than Bronco. Sound quality like muffled. I think that there is no problem unless it is used continuously for many hours even in residential areas in the daytime. After 2 years we also exchanged OIL several times, but there is no problem.
This review is about item#05719901.
Cleaning of farm equipment, pneumatic tire, others
5
From Japan
On 2012-11-13 15:36:17
The sound was bigger than I thought, but the air gathering was so early. Is this performance enough for this price? Also, I'm looking forward to how much durability it is. In this case, I think whether it is a bargain.
This review is about item#05719901.
Up and down use of air cylinder
5
From Japan
On 2012-10-15 11:50:19
It was more quiet than I expected. Which one should you use for oil change? do not know. Probably 68 should be good. It might be better than the previous one.
This review is about item#05719901.
Power source
5
From Japan
On 2012-07-20 12:36:36
It worked almost 5 hours almost every day and brought it over 7 months. Oil rise became intense, so I will purchase items with an amount around 10 times. From the price, it worked a lot.

Related Products