Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves

4.00 (1)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry etc
Catch-Phrase
Low cost gloves.
Strength
Small
Around Palms (cm)
26
Middle Finger Length (cm)
8.5
Overall Length (cm)
23.5
Body Weight (g)
150
Size
One Size Fits All
Material
Cowhide (split leather)
Type
Back stitch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 600P 03330546 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance work or the like of machinery and casting equipment
4
From Japan
On 2008-07-25 17:33:24
In spite of the price, easy to use soft

Related Products