Buy more than* S$200* and get FREE SHIPPING

Vertical Aprons

4.24 (17)
Purpose
Welding industry, steel industry, construction industry, disaster prevention related industry, shipbuilding industry etc
Standard Weight (g)
700
Dimension (cm)
51x98
Size
One Size Fits All
Material
Cowhide
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 06122435 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
For welding work
5
From Japan
On 2017-10-29 21:02:27
I bought it for arc welding work. By purchasing for the first time, I chose this from a number of sales. Although it can not be compared with other products, we do not feel any trouble at the time of use.
This review is about item#6122435.
welding
2
From Japan
On 2017-10-03 21:19:26
It feels slightly smaller and halfway. I want more room.
This review is about item#6122435.
When welding
5
From Japan
On 2016-04-17 16:11:47
It is not too big, it's too small to sit in moderate size and hide to the knees when working. The texture is also soft and it fits to the body. Therefore, it is very useful also during welding work. However, the cord is a bit irritated. I thought that it would be better if the strap was made of leather even if the charge became high.
This review is about item#06122435.
welding
3
From Japan
On 2016-04-10 14:41:53
To a person with a large body with a little insufficient width
This review is about item#06122435.
welding
5
From Japan
On 2015-09-01 22:17:18
Usability is pretty good. It was better if the pocket was on. Previously I thought that the price was cheap and affordable. However ... 1400 yen was surprising as well. Is not it too much? (Have you ever been too cheap?
This review is about item#06122435.
Welding operation
5
From Japan
On 2015-06-06 15:31:40
When I noticed it, I was surprised to see that the price increased by 700 yen. After purchase price evaluation for the next purchase.
This review is about item#06122435.
Arc welding
1
From Japan
On 2015-05-22 15:12:36
The leather from the lower back is thin! The string is not handled by the terminal!
This review is about item#06122435.
welding
4
From Japan
On 2015-04-21 05:36:39
It is hard to attach a string.
This review is about item#06122435.
welding
4
From Japan
On 2015-04-14 22:35:14
The fabric is solid. If you have instructions, such as how to attach a string, it will be saved.
This review is about item#06122435.
Welding operation
4
From Japan
On 2015-03-16 15:10:16
Purchased at the request from the site. It is tough and easy to use. Cospa is also good, it seems to be used for a long time.
This review is about item#06122435.

Related Products