Buy more than* S$200* and get FREE SHIPPING

Three Band Leather Leg Cover

2.33 (3)
Purpose
Welding industry, steel industry, construction industry, disaster prevention related industry, shipbuilding industry etc
Standard Weight (g)
340
Dimension (cm)
15x24
Size
One Size Fits All
Material
Cowhide
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 06122453 44.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Arc welding
1
From Japan
On 2015-05-22 15:15:21
Leather length of the instep is not enough!
This review is about item#06122453.
welding
1
From Japan
On 2014-03-07 12:18:06
It is a shoe cover that had been bought as a previous stock. When you start to use shoes of the band is not fixed will be out soon. This product will eliminate the credit of Monotarou. Whether for your consideration.
This review is about item#06122453.
Welding operation
5
From Japan
On 2010-08-26 14:43:26
A feeling of use by other companies and without inferiority. Price is also reasonable. Would not a good trade because no durability problems.
This review is about item#06122453.

Related Products