Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AWS Standards Coating Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AWS Standards Coating Rod Diameter (phi mm) JIS Standard Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5 - 450 1box(5kg) 1 Z-44(ZERODE-44) 60980964 47.99 SGD
In stock
A5.1 E6013 applicable Raimuchitaniya system 4 Z3211 E4303 (formerly Z3211 D4303) 450 1Box(20kg) 1 Z-44(ZERODE-44) 06727061 179.99 SGD
In stock
A5.1 E6013 applicable Raimuchitaniya system 2 Z3211 E4303 (formerly Z3211 D4303) 300 1Box(20kg) 1 Z-44(ZERODE-44) 06727052 239.99 SGD
In stock
A5.1 E6013 applicable Raimuchitaniya system 5 Z3211 E4303 (old Z3211 D4303) 450 1Box(20kg) 1 ZERODE-44(Z-44) 06727077 199.99 SGD
In stock
A5.1 E6013 applicable Raimuchitaniya system 2.6 Z3211 E4303 (formerly Z3211 D4303) 350 1Box(20kg) 1 Z-44(ZERODE-44) 34944856 199.99 SGD
In stock
A5.1 E6013 applicable Raimuchitaniya system 3.2 Z3211 E4303 (formerly Z3211 D4303) 350 1Box(20kg) 1 Z-44(ZERODE-44) 34944865 189.99 SGD
In stock
A5.1 E6013 equivalence Lime titanium type 2 Z3211 E4303 (old Z3211 D4303) 300 1Pack(2kg) 1 ZERODE-44(Z-44) 10020035 25.99 SGD
In stock
A5.1 E6013 relevance Lime titanium 2.6 Z3211 E4303 (old Z3211 D4303) 350 1Pack(5kg) 1 ZERODE-44(Z-44) 06180544 56.99 SGD
In stock
A5.1 E6013 equivalence Lime titanium type 3.2 Z3211 E4303 (old Z3211 D4303) 350 1Pack(5kg) 1 ZERODE-44(Z-44) 06180553 49.99 SGD
In stock
A5.1 E6013 equivalence Lime titanium type 4 Z3211 E4303 (old Z3211 D4303) 450 1Pack(5kg) 1 ZERODE-44(Z-44) 10020044 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 6
3 star 5
2 star 1
1 star 0
Review Rating: 4.53
40 Customer Reviews
The reviews are automatic translation.
Welding in general
5
From Japan
On 2018-02-01 21:26:36
It is an amateur's welding, but I wonder if I can do it cleanly. There are other factors such as current, but easy to use.
This review is about item#6180544.
For welding work
4
From Japan
On 2017-11-29 19:08:22
It is a relatively easy-to-use welding rod. It is convenient for our company that we do not weld only occasionally because we can buy from a box although it is 4 boxes with a dambowle if normal.
This review is about item#6180553.
Car Repair
5
From Japan
On 2017-11-19 15:57:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#6180544.
Welding of CW fasteners
4
From Japan
On 2017-09-21 21:14:37
Arc is good and Hume is few and re-arc is also good.
This review is about item#34944865.
Exterior installation
4
From Japan
On 2017-09-08 16:34:32
Although it was a product that I used to date, it was good that shipping was also fast at low price. From now on, I will buy it here.
This review is about item#06180544.
Welding of angle
5
From Japan
On 2017-06-18 10:52:41
Until now, B type welding rods were used, but with Z - 44, slag peeling is easier to remove than B type.
This review is about item#6180544.
For manufacturing metal products
5
From Japan
On 2017-05-17 23:58:33
I used several welding rods but I think that this type has workability and welding beauty
This review is about item#10020035.
welding
3
From Japan
On 2017-04-27 16:03:41
I bought it because the price is cheap. Shipment can also be checked quickly, so we can make use of it.
This review is about item#34944865.
Welding operation
5
From Japan
On 2017-03-16 12:31:26
Although the price is high, the finish of welding is beautiful. Technology is improved feeling.
This review is about item#10020035.
Welding of iron furniture
5
From Japan
On 2017-02-16 18:50:07
It is difficult to express that the extension is good, but I always use this safe and secure .. I will exhaust with this!
This review is about item#10020035.

Related Products