Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Cutting Blade Length (mm) Thickness (s) Tolerance (mm) Thickness (mm) Corner Height (m) Tolerance (mm) Material Hole Diameter d1 (phi mm) Feed f (mm/rev) Corner Radius rc (mm) Slit ap (mm) 2014 TRUSCO Published Page Corner Height Tolerance (mm) TRUSCO Part Number Corner Radius (mm) Holes With/Whithout Inscribed Circle Tolerance (mm) Hole Diameter d (phi mm) Relief Angle (degree) Hole Diameter (phi mm) Breaker Thickness Tolerance (mm) Specification Shape Inscribed Circle Diameter (phi mm) Inscribed Circle Diameter (d) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Cutting Blade Length (mm) Thickness (s) Tolerance (mm) Thickness (mm) Corner Height (m) Tolerance (mm) Material Hole Diameter d1 (phi mm) Feed f (mm/rev) Corner Radius rc (mm) Slit ap (mm) 2014 TRUSCO Published Page Corner Height Tolerance (mm) TRUSCO Part Number Corner Radius (mm) Holes With/Whithout Inscribed Circle Tolerance (mm) Hole Diameter d (phi mm) Relief Angle (degree) Hole Diameter (phi mm) Breaker Thickness Tolerance (mm) Specification Shape Inscribed Circle Diameter (phi mm) Inscribed Circle Diameter (d) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.5 +/-0.13 2.38 +/-0.08 to +/-0.18 T9015 2.8 - 0.4 - - - 700-4796 - Yu - - 7 - PSType - - - 6.35 +/-0.05 to +/-0.13 1Box(10PC) 1 CCMT060204-PS 08466464 -
Discontinued
[x]
- 6.5 +/-0.13 2.38 +/-0.08 to +/-0.18 T9015 2.8 - 0.8 - - - 700-4923 - Yu - - 7 - PSType - - - 6.35 +/-0.05 to +/-0.13 1Box(10PC) 1 CCMT060208-PS 08466525 -
Discontinued
[x]
- 6.5 - 2.38 - AT530 - - - - - - - 0.2 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060202-PS 06073383 -
Discontinued
[x]
- 6.5 - 2.38 - T6030 - - - - 1-0517 - 348-1964 0.2 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060202-PS 06073401 -
Discontinued
[x]
- - - - - NS730 - - - - 1-0517 - 348-2197 0.4 - - - - 2.8 - - 80 ° Rhombic, 7 ° positive, with hole - 6.35 - 1Box(10PC) 1 CCMT060204-PS 10425615 -
Discontinued
[x]
- 6.5 - 2.38 - AT530 - - - - - - - 0.8 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060208-PS 06073575 -
Discontinued
[x]
- - - - - NS730 - - - - 1-0517 - 348-2421 0.8 - - - - 2.8 - - 80 ° Rhombic, 7 ° positive, with hole - 6.35 - 1Box(10PC) 1 CCMT060208-PS 10425624 -
Discontinued
[x]
- - - - - NS730 - - - - 1-0517 - 348-1948 0.2 - - - - 2.8 - - 80 ° Rhombic, 7 ° positive, with hole - 6.35 - 1Box(10PC) 1 CCMT060202-PS 10425606 -
Discontinued
[x]
- 6.5 - 2.38 - T6020 - - - - 1-0517 - 348-1956 0.2 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060202-PS 06073392 -
Discontinued
[x]
- 6.5 - 2.38 - T6020 - - - - 1-0517 - 348-2430 0.8 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060208-PS 06073584 -
Discontinued
[x]
- 6.5 - 2.38 - T6030 - - - - 1-0517 - 348-2448 0.8 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060208-PS 06073593 -
Discontinued
[x]
- 6.5 - 2.38 - AT530 - - - - - - - 0.4 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060204-PS 06073471 -
Discontinued
[x]
- 6.5 - 2.38 - T6030 - - - - 1-0517 - 348-2219 0.4 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060204-PS 06073496 -
Discontinued
[x]
Positive 6.5 - 2.38 - NS530 - - - - - - - 0.4 Available - 2.8 7 - PS type - - Diamond shape 80degree degrees 6.35 - 1Box(10PC) 1 CCMT060204-PS 04724395 -
Discontinued
[x]
- - - - - GT730 - - - - 1-0517 - 348-2413 0.8 - - - - 2.8 - - 80 ° Rhombic, 7 ° positive, with hole - 6.35 - 1Box(10PC) 1 CCMT060208-PS 10425597 -
Discontinued
[x]
- 6.5 - 2.38 - T9025 - - - - - - 700-4931 0.8 Yu - 2.8 7 - PSType - - - 6.35 - 1Box(10PC) 1 CCMT060208-PS 06121412 -
Discontinued
[x]
- - - - - GT730 - - - - 1-0517 - 348-2189 0.4 - - - - 2.8 - - 80 ° Rhombic, 7 ° positive, with hole - 6.35 - 1Box(10PC) 1 CCMT060204-PS 10425581 -
Discontinued
[x]
- - - - - GT730 - - - - 1-0517 - 348-1930 0.2 - - - - 2.8 - - 80 ° Rhombic, 7 ° positive, with hole - 6.35 - 1Box(10PC) 1 CCMT060202-PS 10425572 -
Discontinued
[x]
- 6.5 - 2.38 - NS9530 - 0.1-0.3 - 0.5-2.5 - +/-0.08-+/-0.18 - 0.4 - +/-0.05-+/-0.13 - 7 - - +/-0.13 - - 6.35 - 1box(10pc) 1 CCMT060204-PS NS9530 00703352 55.91 SGD
In stock
- 9.7 - 3.97 - NS9530 - - - - - +/-0.08-+/-0.18 - 0.2 - +/-0.05-+/-0.13 - 7 - - +/-0.13 - - 9.525 - 1box(10pc) 1 CCMT09T302-PS NS9530 00703526 75.18 SGD
Shipped after 2017-04-03
- 9.7 - 3.97 - NS9530 - 0.1-0.3 - 0.5-2.5 - +/-0.08-+/-0.18 - 0.4 - +/-0.05-+/-0.13 - 7 - - +/-0.13 - - 9.525 - 1box(10pc) 1 CCMT09T304-PS NS9530 00703614 75.18 SGD
In stock
- 6.5 - 2.38 - NS9530 - 0.1-0.3 - 0.5-2.5 - +/-0.08-+/-0.18 - 0.2 - +/-0.05-+/-0.13 - 7 - - +/-0.13 - - 6.35 - 1box(10pc) 1 CCMT060202-PS NS9530 00703255 55.91 SGD
In stock
ADD TO CART

Related Products