Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Relief Angle (degree) Inscribed Circle Diameter (d) Tolerance (mm) Cutting Blade Length (mm) Thickness (s) Tolerance (mm) Thickness (mm) Corner Height (m) Tolerance (mm) Shape Hole Diameter d1 (phi mm) Material Corner Radius rc (mm) Type TRUSCO Part Number Application Holes With/Whithout Corner Radius (mm) Hole Diameter d (phi mm) Hole Diameter (phi mm) Breaker Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Relief Angle (degree) Inscribed Circle Diameter (d) Tolerance (mm) Cutting Blade Length (mm) Thickness (s) Tolerance (mm) Thickness (mm) Corner Height (m) Tolerance (mm) Shape Hole Diameter d1 (phi mm) Material Corner Radius rc (mm) Type TRUSCO Part Number Application Holes With/Whithout Corner Radius (mm) Hole Diameter d (phi mm) Hole Diameter (phi mm) Breaker Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 ° Rhombic, 7 ° positive, with hole - - - - - - - - NS730 - - 348-2472 Medium cutting - 0.2 - 4.4 - 1Box(10PC) 1 CCMT09T302-24 10427356 -
Discontinued
[x]
80 ° Rhombic, 7 ° positive, with hole - - - - - - - - NS730 - - 348-2898 Medium cutting - 0.8 - 4.4 - 1Box(10PC) 1 CCMT09T308-24 10427374 -
Discontinued
[x]
80 ° Rhombic, 7 ° positive, with hole - - - - - - - - NS730 - - 348-2642 Medium cutting - 0.4 - 4.4 - 1Box(10PC) 1 CCMT09T304-24 10427365 -
Discontinued
[x]
- 7 - 9.7 - 3.97 - - - NS530 - - - Medium cutting Yu 0.8 4.4 - 24Type 1Box(10PC) 1 CCMT09T308-24 04724867 -
Discontinued
[x]
- 7 +/-0.05 to +/-0.13 9.7 +/-0.13 3.97 +/-0.08 to +/-0.18 - 4.4 T9015 0.2 - 348-2481 Finish cutting, positive chip Yu - - - 24Type 1Box(10PC) 1 CCMT09T302-24 08466534 -
Discontinued
[x]
- 7 +/-0.05 to +/-0.13 9.7 +/-0.13 3.97 +/-0.08 to +/-0.18 - 4.4 T9015 0.4 - 348-2651 Finish cutting, positive chip Yu - - - 24Type 1Box(10PC) 1 CCMT09T304-24 08466577 -
Discontinued
[x]
- 7 - 9.7 - 3.97 - Diamond shape 80degree degrees - NS530 - Positive - Medium cutting Available 0.4 4.4 - 24 type 1Box(10PC) 1 CCMT09T304-24 04724736 -
Discontinued
[x]
ADD TO CART

Related Products