Buy more than* S$200* and get FREE SHIPPING

Insert

Inscribed Circle Diameter (phi mm)
9.525
...see all
Product Options
ADD TO CART
Tip Breaker Cutting Blade Length (mm) Thickness (mm) Corner Height Tolerance (mm) Shape Thickness Tolerance (mm) Material Hole Diameter (phi mm) 2014 TRUSCO Published Page Type Specification TRUSCO Part Number Thickness (s) Tolerance (mm) Holes With/Whithout Corner Height (m) Tolerance (mm) Corner Radius (mm) Hole Diameter d1 (phi mm) Hole Diameter d (phi mm) Corner Radius rc (mm) Breaker Inscribed Circle Diameter (d) Tolerance (mm) Relief Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Breaker Cutting Blade Length (mm) Thickness (mm) Corner Height Tolerance (mm) Shape Thickness Tolerance (mm) Material Hole Diameter (phi mm) 2014 TRUSCO Published Page Type Specification TRUSCO Part Number Thickness (s) Tolerance (mm) Holes With/Whithout Corner Height (m) Tolerance (mm) Corner Radius (mm) Hole Diameter d1 (phi mm) Hole Diameter d (phi mm) Corner Radius rc (mm) Breaker Inscribed Circle Diameter (d) Tolerance (mm) Relief Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.7 3.97 - - - T6020 - 1-0517 - - 348-2596 - Yu - 0.2 - 4.4 - PSType - 7 1Box(10PC) 1 CCMT09T302-PS 06073672 -
Discontinued
[x]
- 9.7 3.97 - - - T6030 - 1-0517 - - 348-2600 - Yu - 0.2 - 4.4 - PSType - 7 1Box(10PC) 1 CCMT09T302-PS 06073681 -
Discontinued
[x]
- 9.7 3.97 - Diamond shape 80degree degrees - NS530 - - Positive - - - Available - 0.4 - 4.4 - PS type - 7 1Box(10PC) 1 CCMT09T304-PS 04724781 -
Discontinued
[x]
Single-sided 9.7 3.97 +/-0.08 - +/-0.18 80degree diamond shape +/-0.13 T9025 - - Positive - 700-5075 - Available - 0.4 - 4.4 - PS form +/-0.05 - +/-0.13 7 1Box(10PC) 1 CCMT09T304-PS 06121437 -
Discontinued
[x]
- - - - - - NS730 4.4 1-0518 - 80 ° Rhombic, 7 ° positive, with hole 348-2839 - - - 0.4 - - - - - - 1Box(10PC) 1 CCMT09T304-PS 10425764 -
Discontinued
[x]
- - - - - - NS730 4.4 1-0518 - 80 ° Rhombic, 7 ° positive, with hole 348-3070 - - - 0.8 - - - - - - 1Box(10PC) 1 CCMT09T308-PS 10425773 -
Discontinued
[x]
- - - - - - NS730 4.4 1-0517 - 80 ° Rhombic, 7 ° positive, with hole 348-2588 - - - 0.2 - - - - - - 1Box(10PC) 1 CCMT09T302-PS 10425755 -
Discontinued
[x]
- 9.7 3.97 - - - AT530 - - - - - - Yu - 0.8 - 4.4 - PSType - 7 1Box(10PC) 1 CCMT09T308-PS 06073855 -
Discontinued
[x]
- 9.7 3.97 - - - T6020 - 1-0518 - - 348-3088 - Yu - 0.8 - 4.4 - PSType - 7 1Box(10PC) 1 CCMT09T308-PS 06073864 -
Discontinued
[x]
- 9.7 3.97 - - - AT530 - - - - - - Yu - 0.2 - 4.4 - PSType - 7 1Box(10PC) 1 CCMT09T302-PS 06073654 -
Discontinued
[x]
- 9.7 3.97 - - - AT530 - - - - - - Yu - 0.4 - 4.4 - PSType - 7 1Box(10PC) 1 CCMT09T304-PS 06073767 -
Discontinued
[x]
- 9.7 3.97 - - - T9015 - - - - 700-5199 +/-0.13 Yu +/-0.08 to +/-0.18 - 4.4 - 0.8 PSType +/-0.05 to +/-0.13 7 1Box(10PC) 1 CCMT09T308-PS 08466674 -
Discontinued
[x]
- 9.7 3.97 - - - T9015 - - - - 700-4982 +/-0.13 Yu +/-0.08 to +/-0.18 - 4.4 - 0.2 PSType +/-0.05 to +/-0.13 7 1Box(10PC) 1 CCMT09T302-PS 08466561 -
Discontinued
[x]
- - - - - - GT730 4.4 1-0518 - 80 ° Rhombic, 7 ° positive, with hole 348-3061 - - - 0.8 - - - - - - 1Box(10PC) 1 CCMT09T308-PS 10425746 -
Discontinued
[x]
- 9.7 3.97 - - - T9025 - - - - 700-5202 - Yu - 0.8 - 4.4 - PSType - 7 1Box(10PC) 1 CCMT09T308-PS 06121446 -
Discontinued
[x]
- - - - - - GT730 4.4 1-0517 - 80 ° Rhombic, 7 ° positive, with hole 348-2570 - - - 0.2 - - - - - - 1Box(10PC) 1 CCMT09T302-PS 10425721 -
Discontinued
[x]
- - - - - - GT730 4.4 1-0517 - 80 ° Rhombic, 7 ° positive, with hole 348-2821 - - - 0.4 - - - - - - 1Box(10PC) 1 CCMT09T304-PS 10425737 -
Discontinued
[x]
ADD TO CART

Related Products