Buy more than* S$200* and get FREE SHIPPING

Insert

Hole Diameter d1 (mm)
5.16
Thickness s (mm)
4.76
Blade Length l (mm)
12.9
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
...see all
Product Options
ADD TO CART
Work Material Shape Material Type TRUSCO Part Number 2014 TRUSCO Published Page Application Corner Height Tolerance (mm) Corner Radius rc (mm) Holes With/Whithout Breaker Inscribed Circle Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Work Material Shape Material Type TRUSCO Part Number 2014 TRUSCO Published Page Application Corner Height Tolerance (mm) Corner Radius rc (mm) Holes With/Whithout Breaker Inscribed Circle Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M (stainless steel) 80 degree diamond shape T6030 Negative 346-4580 - Medium cutting +/-0.08-+/-0.18 0.4 Available SA form +/-0.05-+/-0.13   1Box(10PC) 1 CNMG120404-SA 04733836 -
Discontinued
[x]
- - T6020 - 346-5420 1-0519 For anti heat alloy and stainless steel +/-0.08 to +/-0.18 0.8 Yu SAType +/-0.05 to +/-0.13   1Box(10PC) 1 CNMG120408-SA 04735017 -
Discontinued
[x]
M (stainless steel) - T6030 - 346-5438 1-0519 For anti heat alloy and stainless steel +/-0.08 to +/-0.18 0.8 Yu SAType +/-0.05 to +/-0.13 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 CNMG120408-SA 04735026 -
Discontinued
[x]
- - T6020 - 346-4571 1-0519 Medium cutting +/-0.08 to +/-0.18 0.4 Yu SAType +/-0.05 to +/-0.13   1Box(10PC) 1 CNMG120404-SA 06075072 -
Discontinued
[x]
ADD TO CART

Related Products