Buy more than* S$200* and get FREE SHIPPING

Insert

Blade Length l (mm)
12.9
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
...see all
Product Options
ADD TO CART
Thickness s (mm) Holes With/Whithout Feed f (mm/rev) Breaker Slit ap (mm) Inscribed Circle Tolerance (mm) Hole Diameter d1 (phi mm) Work Material Corner Radius (mm) Shape Cutting Blade Length (mm) Material Thickness (mm) Type Corner Height Tolerance (mm) TRUSCO Part Number Hole Diameter d1 (mm) Application Corner Radius rc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness s (mm) Holes With/Whithout Feed f (mm/rev) Breaker Slit ap (mm) Inscribed Circle Tolerance (mm) Hole Diameter d1 (phi mm) Work Material Corner Radius (mm) Shape Cutting Blade Length (mm) Material Thickness (mm) Type Corner Height Tolerance (mm) TRUSCO Part Number Hole Diameter d1 (mm) Application Corner Radius rc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.76 Available - SM type - +/-0.05 - +/-0.13 - M (stainless ) - Diamond shape 80degree degrees - T6030 - Negative +/-0.08 - +/-0.18 346-4601 5.16 Medium cutting 0.4 1Box(10PC) 1 CNMG120404-SM 04733854 -
Discontinued
[x]
4.76 Available - SM type - +/-0.05 - +/-0.13 - M (stainless ) - Diamond shape 80degree degrees - T6020 - Negative +/-0.08 - +/-0.18 346-5446 5.16 Medium cutting, for stainless steel 0.8 1Box(10PC) 1 CNMG120408-SM 04735035 -
Discontinued
[x]
4.76 Available - SM form - +/-0.05-+/-0.13 - M (stainless steel) - 80 degree diamond shape - T6030 - Negative +/-0.08-+/-0.18 346-5454 5.16 Medium cutting, for stainless steel 0.8 1Box(10PC) 1 CNMG120408-SM 04735044 -
Discontinued
[x]
- - 0.2-0.5 - 0.5-4.0 +/-0.05-+/-0.13 5.16 - 0.8 - 12.9 AH630 4.76 - +/-0.08-+/-0.18 - - - - 1box(10pc) 1 CNMG120408-SM AH630 40208113 56.10 SGD
In stock
ADD TO CART

Related Products