Buy more than* S$200* and get FREE SHIPPING

Insert

4.00 (1)
Hole Diameter d1 (mm)
5.16
Thickness s (mm)
4.76
Blade Length l (mm)
12.9
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Application
Finishing cutting, stainless steel, mild steel
...see all
Product Options
ADD TO CART
Inscribed Circle Tolerance (mm) Work Material Shape Material Type TRUSCO Part Number 2014 TRUSCO Published Page Corner Height Tolerance (mm) Corner Radius rc (mm) Holes With/Whithout Breaker Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Tolerance (mm) Work Material Shape Material Type TRUSCO Part Number 2014 TRUSCO Published Page Corner Height Tolerance (mm) Corner Radius rc (mm) Holes With/Whithout Breaker Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.05 - +/-0.13 P (steel)/M (stainless ) Diamond shape 80degree degrees GH330 Negative 346-5462 - +/-0.08 - +/-0.18 0.8 Available SS TYPE   1Box(10PC) 1 CNMG120408-SS 04735053 56.11 SGD
In stock
+/-0.05-+/-0.13 P (steel)/M (stainless ) 80 degree diamond shape GH330 Negative 346-4610 - +/-0.08-+/-0.18 0.4 Available SS form   1Box(10PC) 1 CNMG120404-SS 04733863 56.11 SGD
In stock
+/-0.05 to +/-0.13 M (stainless steel) Diamond 80degree - Negative - 1-0519 +/-0.08 to +/-0.18 0.4 Yes SS type   1Box(10PC) 1 CNMG120404-SS 06075097 -
Discontinued
[x]
+/-0.05 to +/-0.13 - - T6030 - 346-4636 1-0519 +/-0.08 to +/-0.18 0.4 Yu SSType *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 CNMG120404-SS 04733897 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting operation
4
From Japan
On 2013-03-07 14:21:11
It is a chip that you are using 20 years is very good.
This review is about item#04733863.

Related Products