Buy more than* S$200* and get FREE SHIPPING

Insert

Inscribed Circle Diameter (phi mm)
12.7
...see all
Product Options
ADD TO CART
Thickness (s) Tolerance (mm) Hole Diameter d1 (mm) Type Corner Height (m) Tolerance (mm) Corner Radius rc (mm) TRUSCO Part Number Hole Shape Thickness s (mm) Application Hole Diameter (phi mm) Holes With/Whithout Specification Blade Length l (mm) Corner Radius (mm) Breaker Hole Diameter d (phi mm) Inscribed Circle Tolerance (mm) Cutting Blade Length (mm) Relief Angle (degree) Feed f (mm/rev) Thickness (mm) Thickness Tolerance (mm) Slit ap (mm) Work Material Shape Inscribed Circle Diameter (d) Tolerance (mm) Corner Height Tolerance (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (s) Tolerance (mm) Hole Diameter d1 (mm) Type Corner Height (m) Tolerance (mm) Corner Radius rc (mm) TRUSCO Part Number Hole Shape Thickness s (mm) Application Hole Diameter (phi mm) Holes With/Whithout Specification Blade Length l (mm) Corner Radius (mm) Breaker Hole Diameter d (phi mm) Inscribed Circle Tolerance (mm) Cutting Blade Length (mm) Relief Angle (degree) Feed f (mm/rev) Thickness (mm) Thickness Tolerance (mm) Slit ap (mm) Work Material Shape Inscribed Circle Diameter (d) Tolerance (mm) Corner Height Tolerance (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.16 Negative - 0.4 346-4709 - 4.76 Medium cutting - Yes - 12.9 - TM type - +/- 0.05 - +/- 0.13 - 0 - - +/-0.13 - - 80 degree diamond - +/- 0.08 - +/- 0.18 T6030 1Box(10PC) 1 CNMG120404-TM 04733933 -
Discontinued
[x]
- 5.16 Negative - 0.8 346-5616 - 4.76 Medium cutting - Available - 12.9 - TM form - +/-0.05-+/-0.13 - 0 - - +/-0.13 - P (steel) 80 degree diamond shape - +/-0.08-+/-0.18 T9015 1Box(10PC) 1 CNMG120408-TM 06119267 82.83 SGD
In stock
- 5.16 - - 0.4 346-4717 - 4.76 Medium cutting - Yu - 12.9 - TMType - +/-0.05 to +/-0.13 - 0 - - +/-0.13 - - - - +/-0.08 to +/-0.18 T9005 1Box(10PC) 1 CNMG120404-TM 06119215 -
Discontinued
[x]
- - - - - 346-6205 - - Medium cutting 5.16 - 80 ° Rhombic, negatives - 1.2 - - - - - - - - - - - - - NS730 1Box(10PC) 1 CNMG120412-TM 10427977 -
Discontinued
[x]
- - - - - 346-5586 - - Medium cutting 5.16 - 80 ° Rhombic, negatives - 0.8 - - - - - - - - - - - - - NS730 1Box(10PC) 1 CNMG120408-TM 10427961 -
Discontinued
[x]
- - - - - 346-6523 - - Medium cutting - Yu - - 1.6 TMType 5.16 - 12.9 0 - 4.76 - - - - - - T9035 1Box(10PC) 1 CNMG120416-TM 06119355 -
Discontinued
[x]
- 5.16 - - 0.8 346-5608 - 4.76 Medium cutting - Yu - 12.9 - TMType - +/-0.05 to +/-0.13 - 0 - - +/-0.13 - - - - +/-0.08 to +/-0.18 T9005 1Box(10PC) 1 CNMG120408-TM 06119251 -
Discontinued
[x]
- - - - - 346-6191 - - Medium cutting 5.16 - 80 ° Rhombic, negatives - 1.2 - - - - - - - - - - - - - GT730 1Box(10PC) 1 CNMG120412-TM 10427943 -
Discontinued
[x]
- - - - - 700-7001 - - Medium cutting - Yu - - 1.6 TMType 5.16 - 12.9 0 - 4.76 - - - - - - T9015 1Box(10PC) 1 CNMG120416-TM 06119337 -
Discontinued
[x]
+/-0.13 - - +/-0.08-+/-0.18 - - - - - - - - - 0.8 - - +/-0.05-+/-0.13 12.9 0 0.2-0.5 4.76 +/-0.13 1.0-5.0 - - +/-0.05-+/-0.13 +/-0.08-+/-0.18 T9115 1box(10pc) 1 CNMG120408-TM T9115 35579056 56.10 SGD
In stock
+/-0.13 - - +/-0.08-+/-0.18 - - - - - - - - - 0.4 - - +/-0.05-+/-0.13 12.9 0 0.2-0.5 4.76 +/-0.13 1.0-5.0 - - +/-0.05-+/-0.13 +/-0.08-+/-0.18 T9125 1box(10pc) 1 CNMG120404-TM T9125 35578977 56.82 SGD
In stock
+/-0.13 - Negative +/-0.08 - +/-0.18 - - Cylindrical bore - Middle cutting, basic selection - Available - - 0.4 TM form - - 12.9 0 - 4.76 - - - 80 degree diamond shape +/-0.05 - +/-0.13 - T9115 1Box(10PC) 1 CNMG120404-TM 35578961 56.11 SGD
In stock
ADD TO CART

Related Products