Buy more than* S$200* and get FREE SHIPPING

Insert

Inscribed Circle Diameter (phi mm)
12.7
Application
Only for deep-drawing material and soft steel finishing
...see all
Product Options
ADD TO CART
Inscribed Circle Tolerance (mm) Corner Radius (mm) Relief Angle (degree) Hole Diameter (phi mm) Thickness Tolerance (mm) Specification Work Material Corner Height Tolerance (mm) Shape Hole Diameter d1 (mm) Material Corner Radius rc (mm) Type Thickness s (mm) Holes With/Whithout Blade Length l (mm) Breaker Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Tolerance (mm) Corner Radius (mm) Relief Angle (degree) Hole Diameter (phi mm) Thickness Tolerance (mm) Specification Work Material Corner Height Tolerance (mm) Shape Hole Diameter d1 (mm) Material Corner Radius rc (mm) Type Thickness s (mm) Holes With/Whithout Blade Length l (mm) Breaker Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.05-+/-0.13 - 0 - +/-0.13 - P (steel)/K (cast iron) +/-0.08-+/-0.18 80 degree diamond shape 5.16 NS530 0.8 Negative 4.76 Available 12.9 17 form 1Box(10PC) 1 CNMG120408-17 06075237 77.60 SGD
In stock
- 0.4 - 5.16 - 80 ° Rhombic, negatives - - - - NS730 - - - - - - 1Box(10PC) 1 CNMG120404-17 10428022 -
Discontinued
[x]
- 0.8 - 5.16 - 80 ° Rhombic, negatives - - - - NS730 - - - - - - 1Box(10PC) 1 CNMG120408-17 10428031 -
Discontinued
[x]
+/-0.05 to +/-0.13 - 0 - +/-0.13 - - +/-0.08 to +/-0.18 - 5.16 T9025 0.4 - 4.76 Yu 12.9 17Type 1Box(10PC) 1 CNMG120404-17 06606083 -
Discontinued
[x]
+/-0.05 to +/-0.13 - 0 - +/-0.13 - - +/-0.08 to +/-0.18 - 5.16 T9015 0.8 - 4.76 Yu 12.9 17Type 1Box(10PC) 1 CNMG120408-17 06606092 -
Discontinued
[x]
+/-0.05 to +/-0.13 - 0 - +/-0.13 - - +/-0.08 to +/-0.18 - 5.16 T9015 0.4 - 4.76 Yu 12.9 17Type 1Box(10PC) 1 CNMG120404-17 06606074 -
Discontinued
[x]
+/-0.05 to +/-0.13 - 0 - +/-0.13 - - +/-0.08 to +/-0.18 - 5.16 T9025 0.8 - 4.76 Yu 12.9 17Type 1Box(10PC) 1 CNMG120408-17 06606101 -
Discontinued
[x]
ADD TO CART

Related Products