Buy more than* S$200* and get FREE SHIPPING

Insert

Dimension r (mm)
0.2
Work Material
P (steel)
Dimensions L (mm)
20
Material
T370
...see all
Product Options
ADD TO CART
Dimensions H2(mm) Dimensions H1 (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H2(mm) Dimensions H1 (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 5.3 4(+/-0.1) 1Box(5PC) 1 CTD4 04740714 109.90 SGD
In stock
4 4.3 3 (+/-0.1) 1Box(5PC) 1 CTD3 04740705 -
Discontinued
[x]
ADD TO CART

Related Products