Buy more than* S$200* and get FREE SHIPPING

Insert

Hole Diameter d (phi mm)
2.8
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
7.8
Thickness (mm)
2.38
Material
NS530
Application
Finishing cutting
...see all
Product Options
ADD TO CART
Corner Radius (mm) Breaker Shape Type Holes With/Whithout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Breaker Shape Type Holes With/Whithout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 W10 type 55 degree Diamond shape Positive Available 1Box(10PC) 1 DCGT070202R-W10 04742297 129.90 SGD
Shipped after 2017-03-27
0.4 W10Type - - Yu 1Box(10PC) 1 DCGT070204R-W10 04742403 -
Discontinued
[x]
ADD TO CART

Related Products