Buy more than* S$200* and get FREE SHIPPING

Insert

Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
9.525
Application
Finishing cutting
...see all
Product Options
ADD TO CART
Corner Radius rc (mm) Cutting Blade Length l (mm) Holes With/Whithout Hole Diameter d1 (phi mm) Hole Diameter d (phi mm) Thickness s (mm) Breaker Tip Breaker Thickness Tolerance (mm) Egocentric Corner Height Tolerance (mm) Cutting Blade Length (mm) Corner Radius (mm) Thickness (mm) Shape Material Type Inscribed Circle Diameter (d) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius rc (mm) Cutting Blade Length l (mm) Holes With/Whithout Hole Diameter d1 (phi mm) Hole Diameter d (phi mm) Thickness s (mm) Breaker Tip Breaker Thickness Tolerance (mm) Egocentric Corner Height Tolerance (mm) Cutting Blade Length (mm) Corner Radius (mm) Thickness (mm) Shape Material Type Inscribed Circle Diameter (d) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Yu - 4.4 - W15Type - - Left - 11.6 0.8 3.97 - NS530 - - 1Box(10PC) 1 DCGT11T308L-W15 06078816 -
Discontinued
[x]
- - Available - 4.4 - W15 type Single-sided +/-0.13 Left +/-0.025 11.6 0.4 3.97 55 degree Diamond shape NS530 Positive +/-0.025 1Box(10PC) 1 DCGT11T304L-W15 04742805 -
Discontinued
[x]
0.4 11.6 Available 4.4 - 3.97 W15 type - - Right - - - - 55degree Diamond shape NS530 Positive - 1Box(10PC) 1 DCGT11T304R-W15 04742832 -
Discontinued
[x]
- - Yu - 4.4 - W15Type - - Left - 11.6 0.4 3.97 - GT530 - - 1Box(10PC) 1 DCGT11T304L-W15 06078773 -
Discontinued
[x]
0.2 - Yu - 4.4 - W15Type - +/-0.13 Right - 11.6 - 3.97 - NS530 - +/-0.025 1Box(10PC) 1 DCGT11T302R-W15 04742735 -
Discontinued
[x]
ADD TO CART

Related Products