Buy more than* S$200* and get FREE SHIPPING

Insert

Relief Angle (degree)
7
Egocentric
Right
Inscribed Circle Diameter (phi mm)
9.525
Material
NS530
Application
Finishing cutting
...see all
Product Options
ADD TO CART
Breaker Thickness Tolerance (mm) Cutting Blade Length l (mm) Cutting Blade Length (mm) Hole Diameter d1 (phi mm) Thickness (mm) Thickness s (mm) Shape Type Inscribed Circle Diameter (d) Tolerance (mm) Corner Radius rc (mm) Holes With/Whithout Hole Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaker Thickness Tolerance (mm) Cutting Blade Length l (mm) Cutting Blade Length (mm) Hole Diameter d1 (phi mm) Thickness (mm) Thickness s (mm) Shape Type Inscribed Circle Diameter (d) Tolerance (mm) Corner Radius rc (mm) Holes With/Whithout Hole Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W15 type - 11.6 - 4.4 - 3.97 55degree Diamond shape Positive - 0.4 Available - 1Box(10PC) 1 DCGT11T304R-W15 04742832 -
Discontinued
[x]
W15Type +/-0.13 - 11.6 - 3.97 - - - +/-0.025 0.2 Yu 4.4 1Box(10PC) 1 DCGT11T302R-W15 04742735 -
Discontinued
[x]
ADD TO CART

Related Products