NoteBuy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
Available
Corner Radius (mm)
0.8
Hole Diameter d (phi mm)
5.16
Breaker
TM form
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Work Material
P (steel)
Thickness (mm)
4.76
Shape
80 degree diamond shape
Material
T9025
Type
Negative
TRUSCO Part Number
346-5624
Application
Middle cutting, basic selection
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNMG120408-TM 06297873 95.70 SGD
In stock

Related Products