Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Hole Diameter d1 (phi mm) Material Corner Radius rc (mm) Holes With/Whithout Shape Breaker Type Relief Angle (degree) Corner Radius (mm) Inscribed Circle Diameter (phi mm) Hole Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Inscribed Circle Diameter (d) Tolerance (mm) Thickness (s) Tolerance (mm) 2014 TRUSCO Published Page Corner Height (m) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hole Diameter d1 (phi mm) Material Corner Radius rc (mm) Holes With/Whithout Shape Breaker Type Relief Angle (degree) Corner Radius (mm) Inscribed Circle Diameter (phi mm) Hole Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Inscribed Circle Diameter (d) Tolerance (mm) Thickness (s) Tolerance (mm) 2014 TRUSCO Published Page Corner Height (m) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
701-0168 4.4 T9015 0.2 Yu - PSType - 7 - 9.525 - 11.6 3.97 +/-0.05 to +/-0.13 +/-0.13 - +/-0.08 to +/-0.18 1Box(10PC) 1 DCMT11T302-PS 08467654 -
Discontinued
[x]
701-0371 4.4 T9015 0.8 Yu - PSType - 7 - 9.525 - 11.6 3.97 +/-0.05 to +/-0.13 +/-0.13 - +/-0.08 to +/-0.18 1Box(10PC) 1 DCMT11T308-PS 08467776 -
Discontinued
[x]
348-4998 - GT730 - - - - - - 0.2 9.525 4.4 - - - - 1-0523 - 1Box(10PC) 1 DCMT11T302-PS 10426272 -
Discontinued
[x]
348-5234 - GT730 - - - - - - 0.4 9.525 4.4 - - - - 1-0523 - 1Box(10PC) 1 DCMT11T304-PS 10426281 -
Discontinued
[x]
348-5471 - GT730 - - - - - - 0.8 9.525 4.4 - - - - 1-0523 - 1Box(10PC) 1 DCMT11T308-PS 10426297 -
Discontinued
[x]
348-5005 - NS730 - - - - - - 0.2 9.525 4.4 - - - - 1-0523 - 1Box(10PC) 1 DCMT11T302-PS 10426306 -
Discontinued
[x]
348-5013 - T6020 - - - - - - - - - - - - - 1-0523 - 1Box(10PC) 1 DCMT11T302-PS 06079175 -
Discontinued
[x]
348-5251 - T6020 - - - - - - - - - - - - - 1-0523 - 1Box(10PC) 1 DCMT11T304-PS 06079272 -
Discontinued
[x]
- - AT530 - - - - - - - - - - - - - - - 1Box(10PC) 1 DCMT11T302-PS 04743541 -
Discontinued
[x]
348-5242 - NS730 - - - - - - 0.4 9.525 4.4 - - - - 1-0523 - 1Box(10PC) 1 DCMT11T304-PS 10426315 -
Discontinued
[x]
- - AT530 - - - - - - - - - - - - - - - 1Box(10PC) 1 DCMT11T308-PS 06079367 -
Discontinued
[x]
348-5480 - NS730 - - - - - - 0.8 9.525 4.4 - - - - 1-0523 - 1Box(10PC) 1 DCMT11T308-PS 10426324 -
Discontinued
[x]
348-5021 - T6030 - - - - - - - - - - - - - 1-0523 - 1Box(10PC) 1 DCMT11T302-PS 06079184 -
Discontinued
[x]
- - T9025 - - - - - - - - - - - - - - - 1Box(10PC) 1 DCMT11T302-PS 88096924 -
Discontinued
[x]
- - AT530 - - - - - - - - - - - - - - - 1Box(10PC) 1 DCMT11T304-PS 06079263 -
Discontinued
[x]
348-5498 - T6020 - - - - - - - - - - - - - 1-0523 - 1Box(10PC) 1 DCMT11T308-PS 06079376 -
Discontinued
[x]
348-5501 - T6030 - - - - - - - - - - - - - 1-0523 - 1Box(10PC) 1 DCMT11T308-PS 06079385 -
Discontinued
[x]
- - T9125 - available 55 degree Diamond shape PS form Positive 7 0.4 9.525 - 11.6 3.97 +/-0.05 - +/-0.13 +/-0.13 - +/-0.08 - +/-0.18 1Box(10PC) 1 DCMT11T304-PS 35579555 119.90 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products