NoteBuy more than* S$200* and get FREE SHIPPING

Insert

Dimension W (mm)
3+/-0.1
Dimension H (mm)
4.29
Dimensions L (mm)
10
Material
NS530
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 FGC3 04759316 249.90 SGD
Shipped after 2016-12-05

Related Products