Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Insert

Dimension r (mm)
0.05
Dimension W (mm)
2
Dimension T (mm)
3
Dimensions L (mm)
20
...see all
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TH10 346-0592 1Box(10PC) 1 JCGN200F 04761967 169.90 SGD
In stock
J740 346-0584 1Box(10PC) 1 JCGN200F 04761951 229.90 SGD
In stock
ADD TO CART

Related Products