Buy more than* S$200* and get FREE SHIPPING

Clear Folder SE

5.00 (7)
Height (mm)
307
...see all>
Product Options
ADD TO CART
Size Color Width (mm) Appropriate Storing Number (pcs) Number of Pockets Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Width (mm) Appropriate Storing Number (pcs) Number of Pockets Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 portrait Blue 232 - 60 35 1PC 1 3-36 00316392 13.99 SGD
In stock
A4 portrait Black 232 120 60 35 1PC 1 3-36 06626383 13.99 SGD
In stock
A4 vertical Black 231 - 10 10 1PC 1 5136H 06417476 3.99 SGD
In stock
A4 vertical Blue 231 - 10 10 1PC 1 5136H 06417485 3.99 SGD
In stock
A4 vertical Red 231 - 10 10 1PC 1 5136H 06417494 3.99 SGD
In stock
A4 vertical Green 231 - 10 10 1PC 1 5136H 06417503 3.99 SGD
In stock
A4 vertical Black 232 - 20 14 1PC 1 5136 06417433 4.99 SGD
In stock
A4 vertical Blue 232 - 20 14 1PC 1 5136 06417442 4.99 SGD
In stock
A4 vertical Red 232 - 20 14 1PC 1 5136 06417451 4.99 SGD
In stock
A4 vertical Green 232 - 20 14 1PC 1 5136 06417467 4.99 SGD
In stock
A4 vertical Black 232 - 40 24 1PC 1 5136W 06417512 10.99 SGD
In stock
A4 vertical Blue 232 - 40 24 1PC 1 5136W 06417521 10.99 SGD
In stock
A4 vertical Red 232 - 40 24 1PC 1 5136W 06417537 10.99 SGD
In stock
A4 vertical Green 232 - 40 24 1PC 1 5136W 06417546 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Filing of materials
5
From Japan
On 2017-08-21 16:31:14
I feel comfortable because it is not too slippery. You can use anything without problems for the price.
This review is about item#6417451.
As filing of important documents
5
From Japan
On 2016-03-10 15:54:04
It is an important document to be submitted to the General Affairs once a year, but because it is once a year, it was saved in a pocket file. However, as the paper became old and discolored, I decided to save it in a clear file. I thought it was a good file that was easy to use and easy to see.
This review is about item#06417451.
Document arrangement
5
From Japan
On 2015-11-06 16:03:35
No problem
This review is about item#06417442.
Documents related to documents
5
From Japan
On 2014-12-03 15:29:34
There are no good points to improve it is a good product!
This review is about item#06417451.
As document classification
5
From Japan
On 2014-08-16 15:20:59
I use it in document classification work. Twenty pockets are just right thickness and very easy to use.
This review is about item#06417467.
Used to classify important documents in the work file.
5
From Japan
On 2014-07-10 16:46:24
I use it to classify the documents that I have to keep important in my work and categorize them according to categories. Since the number of pockets is 20, the file itself will swell as it exceeds it, and since less than 20 will require multiple books, this time is just right thickness and easy to handle and very satisfied.
This review is about item#06417442.
Organizing certificates
5
From Japan
On 2014-03-14 15:08:24
It is easy to use.
This review is about item#06417433.

Related Products