Buy more than* S$200* and get FREE SHIPPING

NC Copy Sheet, No Carbon, Total Invoice

4.55 (20)
Number of Lines
8 lines
Dimensions (Vetical x Horizontal) (mm)
128x188
Size
B6 horizontal
Dimension (mm)
Length 128 x width 188
Specification
First sheet: bill (copy), second sheet: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-329N 00715127 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Used for total invoice
4
From Japan
On 2018-01-09 09:03:01
I feel like I'm getting bigger than before. It is easy to use even if you are using it all the time even if the writing pressure is thin.
This review is about item#715127.
Paperwork
5
From Japan
On 2017-07-20 16:56:57
It is a thing of the maker who always uses it, so you can order with confidence.
This review is about item#715127.
Total invoice
3
From Japan
On 2017-03-24 17:58:34
There is no problem as a total invoice. We will also purchase
This review is about item#715127.
When billing with clerical work
3
From Japan
On 2016-09-29 17:34:36
When writing an invoice, invoice, etc., write a summary amount of money You can understand the requested amount at a glance
This review is about item#715127.
Office work
4
From Japan
On 2016-08-06 16:59:52
Convenient because it is the same as always used
This review is about item#00715127.
Invoice
5
From Japan
On 2016-07-13 17:48:52
I copied well and I am satisfied because it is cheap
This review is about item#00715127.
For office work
5
From Japan
On 2016-05-30 08:59:22
It saves the labor of going to the home center, and I always purchase it with repeat.
This review is about item#00715127.
Delivery, upon request
5
From Japan
On 2016-04-15 17:07:05
Although I am using it for a long time, it is very handy to use and it is useful. However, I would like you to improve carbon on the lower page by doing a little. Also, as it is easier to use thicker paper, the reflection of carbon immediately deteriorates
This review is about item#00715127.
work
5
From Japan
On 2016-02-24 19:33:19
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#00715127.
Issue slip
4
From Japan
On 2015-10-14 15:17:00
no problem.
This review is about item#00715127.

Related Products