Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, Carbonless, 4 Page Invoice, With Claim / Receipt,

4.76 (17)
Number of Lines
7 lines
Dimensions (Vetical x Horizontal) (mm)
128x188
Size
B6 horizontal
Dimension (mm)
Vertical 128x horizontal 188
Type
Four-sheet copy
Specification
1st: shipping slip(copy), 2nd: bill, 3rd: shipping slip, 4th: good receipt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-334N 00715197 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
For delivery to customers without exclusive invoice.
5
From Japan
On 2017-11-27 09:26:50
It is easy to use because it is used for a long time. I think no carbon is good.
This review is about item#715197.
When delivery or billing
5
From Japan
On 2017-09-12 15:39:10
It is safe Kokuyo. I have purchased it all the time. Since it is easy to turn around, it is smooth when pushing a company stamp.
This review is about item#715197.
Use at work
5
From Japan
On 2017-05-24 12:56:11
Since it is a thing to buy every month, there is handling and it is saved
This review is about item#00715197.
Sales
5
From Japan
On 2016-07-17 20:13:28
Consumables at the time of a little less until it becomes free shipping!
This review is about item#00715197.
As a bill
3
From Japan
On 2016-06-25 00:32:16
I think that there is no particular problem as it is now.
This review is about item#00715197.
Create documents
5
From Japan
On 2016-02-05 18:48:25
Cheap death
This review is about item#00715197.
When buffing polished delivery
5
From Japan
On 2015-01-22 20:26:45
It's quite cheap.
This review is about item#00715197.
Clerical work
5
From Japan
On 2014-11-14 11:33:57
It is easy to use.
This review is about item#00715197.
When delivering goods
5
From Japan
On 2013-12-07 15:42:55
Purchased price, I like it.
Clerical work
5
From Japan
On 2013-10-14 16:48:10
It is a product that is easy to duplicate firmly and easy to use.
This review is about item#00715197.

Related Products