Buy more than* S$200* and get FREE SHIPPING

Holder

4.50 (2)
Purpose
Outer diameter cutting
Type
Pin lock type
Type
Negative
...see all
Product Options
ADD TO CART
Dimension l1 (mm) Dimension h (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Dimension h (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 16 350-6410 1PC 1 PTGNL1616 04775942 93.61 SGD
In stock
125 20 350-6428 1PC 1 PTGNL2020 04775967 109.90 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for plastic processing machine
5
From Japan
On 2017-03-08 21:02:56
I used the chip attached and used, but I can use it securely and it is used without problems.
This review is about item#4775942.
For cutting outer diameter of lathe
4
From Japan
On 2014-12-10 13:49:16
With this second purchase, the product has no problem at all. However, this time I wanted 25 squares on one size, but the arrival is February next year and it is four stars.
This review is about item#04775967.

Related Products