Buy more than* S$200* and get FREE SHIPPING

Oil-Based Ballpoint Pen Rubber 80

4.56 (9)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
10.0
Weight (g)
8.0
Overall Length (mm)
151.5
Ingredients
Oil-based dye (ink)
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Box(10PC) 1 R-8000-BK 06418815 8.99 SGD
In stock
Red 1Box(10PC) 1 R-8000-R 06418824 8.99 SGD
In stock
Blue 1Box(10PC) 1 R-8000-BL 08702294 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For everyday life
5
From Japan
On 2017-04-21 14:33:44
It is a wonderful item. Thank you also next time. Best regards
This review is about item#6418815.
Written at the worksite / office
3
From Japan
On 2016-07-30 16:40:15
I repeat it with a good taste.
This review is about item#06418815.
Fill in the document
5
From Japan
On 2016-07-05 12:11:51
Easy to write, easy to hold, super practical. Compared to the 100 ball ballpoint pen, there is no unevenness of performance between goods and you can always enter stable until the end. it's recommended.
This review is about item#06418815.
Writing utensils
5
From Japan
On 2016-06-11 07:54:54
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#06418815.
Fill office form
5
From Japan
On 2015-04-17 09:13:33
I am satisfied with the price and the use impression.
This review is about item#06418815.
At work
3
From Japan
On 2014-11-27 09:30:37
I think that it is cheap and recommended because buying a pen at a store usually is expensive
This review is about item#06418815.
General Secretary
5
From Japan
On 2014-10-16 14:47:10
Easy to hold and easy to write. I am used to it since I used it for a long time.
This review is about item#06418815.
Office work
5
From Japan
On 2014-03-04 20:27:07
It is easy to write and easy to write. Ordinary ballpoint pen, cost was good.
This review is about item#06418815.
Work written invoice etc.
5
From Japan
On 2011-07-16 17:05:41
It's very easy to write and not using anything else
This review is about item#06418815.

Related Products