Buy more than* S$200* and get FREE SHIPPING

Tungaloy Screw

2014 TRUSCO Published Page
1-0530
Dimensions a (degree)
M6
Dimensions f (mm)
2.5
Dimensions c(mm)
17
Dimensions b (mm)
6
Dimension d (mm)
6.5
Usage Tool
Outside diameter contouring TAC byte P-type MS-type inner diameter for TAC byte P-type jet bytes bowling TAC cartridge PN type
TRUSCO Part Number
351-2444
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCS3 04770236 5.88 SGD
In stock
ADD TO CART

Related Products