Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Payment Voucher, Consumer Tax Column Attachment,

4.33 (3)
Hole Intervals (mm)
60
Dimensions (Vetical x Horizontal) (mm)
88x125
...see all>
Product Options
ADD TO CART
Pitch Hole Drilling Width (mm) Paper Quality Number of Sheets Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Hole Drilling Width (mm) Paper Quality Number of Sheets Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1pack(5copy) 1 Tea - 2002 NX 5 27161968 7.99 SGD
In stock
60 Premium pure paper 100 About. B7 MEDIUM WIDTH Wood Free Paper, No Copy 1PC(100Sheet) 1 TE-2002N 00726966 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Withdrawal
3
From Japan
On 2013-11-18 17:54:25
usually
This review is about item#00726966.
Accounting
5
From Japan
On 2013-10-10 18:03:38
I am satisfied with the price as well as printing.
This review is about item#00726966.
Accounting treatment
5
From Japan
On 2011-02-16 10:47:09
Very easy to use
This review is about item#00726966.

Related Products