Buy more than* S$200* and get FREE SHIPPING

Security deposit

Dimensions c(mm)
3.2
Dimension d (phi mm)
6.2
Dimensions a (mm)
12.5
Usage Tool
FOR OD TAC BYTE -P TYPE , D TYPE AND ATYPE
Material
D30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSC42 04770841 14.21 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products