Buy more than* S$200* and get FREE SHIPPING

Concrete drill Twist-drill bit B type for vibrations

4.44 (52)
...see all>
Product Options
ADD TO CART
Using Electric Drill Suitable Rotation (min-1[r.p.m]) Effective Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Work Material Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Electric Drill Suitable Rotation (min-1[r.p.m]) Effective Length (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Work Material Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1pc 1 B5.7 x100BP 60978531 -
Discontinued
[x]
- - - - - - - - - - 1pc 1 B9.6 x150BP 60978583 -
Discontinued
[x]
- - - - - - - - - - 1pc 1 B6.3 x100BP 60978547 7.99 SGD
Shipped after 2018-04-27
2000 to 2500 50 4.4 4 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) - 1PC 1 B4.4x85 10037675 4.99 SGD
In stock
2000 to 2500 50 2.8 3 Concrete, block, brick, mortar - 85 1-0217 SKS material (alloy tool steel) 387-9950 1PC 1 B2.8x85 10037666 4.99 SGD
In stock
800 or less 120 22 10 Concrete, block, brick, mortar - 240 - SK material - 1PC 1 B22.0x240 10037982 29.99 SGD
In stock
800 - 1200 120 13.5 10 Concrete, block, brick, mortar 144 200 - SK material - 1PC 1 B13.5x200 10037842 11.99 SGD
In stock
800 to 1200 120 11.5 10 Concrete, block, brick, mortar - 200 - SK material 387-9755 1PC 1 B11.5x200BP 40285971 11.99 SGD
In stock
800 - 1200 120 16.5 10 Concrete, block, brick, mortar - 240 - SK material - 1PC 1 B16.5x240 10037903 14.99 SGD
In stock
800 - 1200 120 15 10 Concrete, block, brick, mortar - 200 - SK material - 1PC 1 B15.0x200BP 02277247 13.99 SGD
In stock
- - - - - - - - - - 1PC 1 B4.9x85 60977594 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B5.3x100 60977637 7.99 SGD
In stock
- - - - - - - - - - 1PC 1 B5.2x100 60977621 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B35.0x280 60978032 58.99 SGD
In stock
- - - - - - - - - - 1PC 1 B18.5x240 60977996 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B8.7x125 60977761 12.99 SGD
In stock
- - - - - - - - - - 1PC 1 B6.6x100 60977707 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B5.8x100 60977664 -
Discontinued
[x]
800 or less 140 23 13 Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B23.0x280 10037991 30.99 SGD
In stock
- - - - - - - - - - 1PC 1 B40.0x280 60978041 63.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - 1PC 1 B34.0x280 60978023 58.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - 1PC 1 B14.7x200 60977926 14.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - 1PC 1 B4.6x85 60977576 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B22.5x280 60978014 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B4.2x85 60977533 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B20.5x240 60978005 -
Discontinued
[x]
- - - - - - - - - - 1PC 1 B12.3x200 60977847 12.99 SGD
In stock
800 or less 140 28.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B28.0x280 10038043 44.99 SGD
In stock
800 to 1200 120 17.5 10 Concrete, block, brick, mortar - 240 1-0217 SK material 387-9895 1PC 1 B17.5x240BP 02277274 15.99 SGD
In stock
800 or less 140 24.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B24.0x280 10038007 49.99 SGD
Shipped after 2018-05-02
800 or less 120 21.5 - Concrete, block, brick, mortar - 240 1-0217 SK material 387-9984 1PC 1 B21.5x240 10037973 28.99 SGD
In stock
800 or less 140 38.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B38.0x280 10038095 109.99 SGD
Shipped after 2018-05-02
800 or less 140 32.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B32.0x280 10038086 55.99 SGD
In stock
800 or less 140 29.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B29.0x280 10038061 52.99 SGD
Shipped after 2018-05-02
800 or less 140 28.5 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B28.5x280 10038052 49.99 SGD
Shipped after 2018-05-02
800 or less 120 21.0 - Concrete, block, brick, mortar - 240 1-0217 SK material 387-9976 1PC 1 B21.0x240 10037964 29.99 SGD
In stock
800 or less 140 27.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B27.0x280 10038034 41.99 SGD
Shipped after 2018-05-02
800 or less 140 26.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B26.0x280 10038025 57.99 SGD
Shipped after 2018-05-02
800 or less 140 25.5 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B25.5x280 10038016 50.99 SGD
Shipped after 2018-05-02
800 or less 140 25.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B25.0x280 10438032 50.99 SGD
Shipped after 2018-05-02
800 or less 140 30.0 - Concrete, block, brick, mortar - 280 - SK material - 1PC 1 B30.0x280 10038077 48.99 SGD
Shipped after 2018-05-02
- 120 21.5 21.5 - - 240 - - 387-9984 1pc 1 B21.5X240BP 39406656 36.99 SGD
In stock
2000 to 2500 50 2.6 3 Concrete, block, brick, mortar - 85 1-0217 SKS material (alloy tool steel) 387-9941 1PC 1 B2.6x85 10037657 4.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - 1pc 1 B19.2 x240BP 60978757 27.99 SGD
Shipped after 2018-05-02
2000 - 2500 50 2.5 2.5 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) 387-9933 1PC 1 B2.5x85 10037641 4.99 SGD
In stock
2000 - 2500 50 3 3 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) - 1PC 1 B3.0x85 02277292 4.99 SGD
In stock
2000 - 2500 50 3.2 3 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) - 1PC 1 B3.2x85 02277301 4.99 SGD
In stock
2000 - 2500 50 3.4 3 Concrete, block and brick and mortar - 85 - SKS material (alloy tool steels) 384-3645 1PC 1 B3.4 X 85 02277317 4.99 SGD
In stock
2000 - 2500 50 3.5 4 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) - 1PC 1 B3.5x85 02277326 4.99 SGD
In stock
2000 - 2500 50 3.8 4 Concrete, block and brick and mortar - 85 - SKS material (alloy tool steels) 384-3661 1PC 1 B3.8 X 85 02277335 4.99 SGD
In stock
2000 - 2500 50 4 4 Concrete, block and brick and mortar - 85 - SKS material (alloy tool steels) 384-3670 1PC 1 B4.0x85 02277344 4.99 SGD
In stock
2000 - 2500 50 4.3 4 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) 384-3688 1PC 1 B4.3x85 02277353 4.99 SGD
In stock
2000 - 2500 50 4.5 4 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) 384-3700 1PC 1 B4.5x85 02277362 4.99 SGD
In stock
2000 - 2500 50 4.8 5 Concrete, block, brick, mortar - 85 - SKS material (alloy tool steel) - 1PC 1 B4.8x85 02277371 4.99 SGD
In stock
2000 - 2500 50 5 5 Concrete, block, brick, mortar - 85 - SK material 384-3726 1PC 1 B5.0x85 02277387 5.99 SGD
In stock
1500 - 2000 65 5.4 5 Concrete, block, brick, mortar - 100 - SK material 384-3769 1PC 1 B5.4x100BP 02277396 5.99 SGD
In stock
1500 - 2000 65 5.5 6 Concrete, block, brick, mortar - 100 - SK material 384-3777 1PC 1 B5.5x100 02277405 5.99 SGD
In stock
1500 - 2000 65 6 6 Concrete, block and brick and mortar - 100 - SK material - 1PC 1 B6.0x100 02277414 5.99 SGD
In stock
1500 - 2000 65 6.4 6 Concrete, block, brick, mortar - 100 - SK material - 1PC 1 B6.4x100 02277423 5.99 SGD
In stock
1500 - 2000 65 6.5 6 Concrete, block and brick and mortar - 100 - SK material 384-3823 1PC 1 B6.5x100BP 02277432 5.99 SGD
In stock
1500 - 2000 75 7 7 Concrete, block, brick, mortar - 125 - SK material 384-3840 1PC 1 B7.0x125BP 02277441 6.99 SGD
In stock
1000 - 1500 75 7.2 7 Concrete, block and brick and mortar - 125 - SK material 384-3858 1PC 1 B7.2x125BP 02277457 6.99 SGD
In stock
1000 - 1500 75 7.5 8 Concrete, block, brick, mortar - 125 - SK material 384-3866 1PC 1 B7.5x125BP 02277466 6.99 SGD
In stock
1000 - 1500 75 8 8 Concrete, block, brick, mortar - 125 - SK material 384-3874 1PC 1 B8.0x125BP 02277475 7.99 SGD
In stock
1000 - 1500 75 8.5 8 Concrete, block and brick and mortar - 125 - SK material 384-3882 1PC 1 B8.5x125BP 02277484 7.99 SGD
In stock
1000 - 1500 90 9 9 Concrete, block, brick, mortar - 150 - SK material 384-3904 1PC 1 B9.0x150BP 35120757 8.99 SGD
In stock
1000 - 1500 90 9.5 10 Concrete, block, brick, mortar - 150 - SK material 384-3912 1PC 1 B9.5x150BP 02277502 8.99 SGD
In stock
1000 - 1500 90 10 10 Concrete, block, brick, mortar - 150 - SK material - 1PC 1 B10.0x150 02277134 8.99 SGD
In stock
1000 - 1500 90 10.5 10 Concrete, block, brick, mortar - 150 - SK material 387-9739 1PC 1 B10.5x150BP 02277143 9.99 SGD
In stock
1000 - 1500 90 11 11 Concrete, block, brick, mortar - 150 - SK material 387-9747 1PC 1 B11.0x150BP 36809141 9.99 SGD
In stock
800 - 1200 120 12 10 Concrete, block, brick, mortar - 200 - SK material 387-9763 1PC 1 B12.0x200BP 02277177 11.99 SGD
In stock
800 - 1200 120 12.5 10 Concrete, block, brick, mortar - 200 - SK material 387-9780 1PC 1 B12.5x200BP 02277186 11.99 SGD
In stock
800 - 1200 120 12.7 10 Concrete, block and brick and mortar - 200 - SK material 387-9798 1PC 1 B12.7x200BP 02277195 11.99 SGD
In stock
800 - 1200 120 13 10 Concrete, block, brick, mortar - 200 - SK material 387-9801 1PC 1 B13.0x200BP 02277204 11.99 SGD
In stock
800 - 1200 120 14 10 Concrete, block and brick and mortar - 200 - SK material 387-9828 1PC 1 B14.0x200BP 02277213 12.99 SGD
In stock
800 - 1200 120 14.3 10 Concrete, block, brick, mortar - 200 - SK material 387-9836 1PC 1 B14.3x200BP 02277222 12.99 SGD
In stock
800 - 1200 120 14.5 10 Concrete, block, brick, mortar - 200 - SK material 387-9844 1PC 1 B14.5x200BP 02277231 12.99 SGD
In stock
800 - 1200 120 16 10 Concrete, block and brick and mortar - 240 - SK material 387-9861 1PC 1 B16.0x240BP 02277256 14.99 SGD
In stock
800 - 1200 120 17 10 Concrete, block, brick, mortar - 240 - SK material 387-9887 1PC 1 B17.0x240BP 02277265 14.99 SGD
In stock
800 - 1200 120 18 10 Concrete, block, brick, mortar - 240 - SK material 387-9909 1PC 1 B18.0x240BP 02277283 20.99 SGD
In stock
800 - 1200 120 19.0 10 Concrete, block, brick, mortar - 240 - SK material 387-9917 1PC 1 B19.0x240 10037946 22.99 SGD
In stock
800 - 1200 120 20.0 10 Concrete, block, brick, mortar - 240 - SK material 387-9968 1PC 1 B20.0x240 10037955 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 7
3 star 6
2 star 2
1 star 1
Review Rating: 4.44
52 Customer Reviews
The reviews are automatic translation.
Used for anchor bolt under hole drilling of car stopper on garage concrete floor
5
From Japan
On 2018-04-21 09:14:09
This time for the first time drilling work perpendicular to concrete floor with vibration drill. Although it was drilling work of only 4 places, it was completed very quickly with cooperation. I chose a bit with the same diameter as the anchor bolt for the first time in amateur work, so the vacant hole became bigger than the anchor and it became slightly faint.
This review is about item#2277186.
Puncture of concrete wall
4
From Japan
On 2018-04-04 15:37:22
I used a 6 mm shape object. I bought a hole for a plastic plug on the concrete wall. Although only 10 holes are drilled, although the price is inexpensive, the hole opened easily. I think that it is advantageous for users who do not have much use frequency like me. Next time I buy 8 mm and I'm thinking of stopping the hardware with wedge anchor.
This review is about item#2277414.
Slate roof drilling
5
From Japan
On 2018-03-12 15:53:25
I used it to drill a hole in the slate roof of cement raw material, but it worked perfectly well with sharpness. It is a very good product.
This review is about item#2277432.
For anchor installation
5
From Japan
On 2018-02-26 16:39:26
I was worried because the base was quite hard, but I could open it safely in 17 places. I bought another one at the spare, but I did not use it.
This review is about item#2277204.
Concrete pavement
5
From Japan
On 2018-02-08 15:42:32
I used the reinforcing bars in the connection of the existing concrete and used it, but it was usable normally.
This review is about item#2277143.
Pinning to the road.
5
From Japan
On 2018-01-05 18:30:17
I think that it is very good in cost performance. it's the best.
This review is about item#2277441.
I am using it for the prepared hole of the muscle
5
From Japan
On 2017-11-27 20:03:30
It is truly a drill bit of Unika. It is excellent in durability. It is safe domestic quality. Also, I did repeat.
This review is about item#10037903.
For myself
5
From Japan
On 2017-10-29 11:14:11
I used it with the drill of BOSCH but it is very satisfying it is very easy to use and very good thing without licking the cutting edge.
This review is about item#2277186.
Installation of outer wall siding
4
From Japan
On 2017-10-27 18:41:48
Sharpness can be used without problems. And only durability.
This review is about item#2277441.
Floor fixing of table
5
From Japan
On 2017-08-03 14:40:49
Good and long-lasting. It was very useful. Thank you very much.
This review is about item#2277484.

Related Products